Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M51050.120.0030 Socket Cap Screw Standard Stainless Steel M12-1.75x30 - PK 25 | AB7DRK 22UD08

APPROVED VENDOR M51050.120.0030 Metric Socket Head Cap Screw, M12x1.75 Thread Size, Cylindrical, 30 mm Lg., SS, 25 Pk

Item: AB7DRK Model: M51050.120.0030Cross Ref: 22UD08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size10 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell C39-C44
Head Dia.18 mm
Head Height12 mm
Head TypeCylindrical
Length30 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeMetric Coarse
Head Diameter18 mm
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length30 mm
Screw Length30 mm
Tensile Strength101500 psi
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.9747
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51050.120.0030 Metric Socket Head Cap Screw, M12x1.75 Thread Size, Cylindrical, 30 mm Lg., SS, 25 Pk
€35.59 /unit