Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M38100.560.0001 Flat Washer Steel Fits M56 | AB8EVJ 25DK87

APPROVED VENDOR M38100.560.0001 Flat Washer, M56 Fits Bolt Size, Std, 58 mm I.D.

Item: AB8EVJ Model: M38100.560.0001Cross Ref: 25DK87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishBlack Oxide
Fits Bolt SizesM56
GradeGrade 2
Inside Dia.58 mm
MaterialSteel
Outside Dia.105 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness9 mm
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM56
Inside Diameter58 mm
Inside Diameter Tolerance2.283" to 2.313"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness9 mm
Minimum Thickness9 mm
Outside Diameter105 mm
Outside Diameter Tolerance4.079" to 4.134"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.4216
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTemp. RangeWasher TypeMaterialPkg. Qty.Price
APPROVED VENDOR M38100.300.0001 Flat Washer Standard Steel M30 - Pack Of 5 | AB7DYN 22UE50 M38100.300.0001M3031 mm56 mm4 mm--Standard WasherSteel5€2.95
APPROVED VENDOR M38100.360.0001 Flat Washer Standard Steel M36 - Pack Of 2 | AB7DYP 22UE51 M38100.360.0001M3637 mm66 mm5 mm--Standard WasherSteel2€2.11
APPROVED VENDOR M38100.420.0001 Flat Washer Standard Steel M42 - Pack Of 2 | AB7DYQ 22UE52 M38100.420.0001M4243 mm78 mm7 mm--Standard WasherSteel2€4.43
APPROVED VENDOR M38100.060.0001 Flat Washer Steel Fits M6 - Pack Of 100 | AB8EUR 25DK70 M38100.060.0001M66.4 mm12 mm1.6 mm--58°F to +302°FStandard WasherSteel100€1.45
APPROVED VENDOR M38100.080.0001 Flat Washer Steel Fits M8 - Pack Of 100 | AB8EUT 25DK71 M38100.080.0001M88.4 mm16 mm1.6 mm--58°F to +302°FStandard WasherSteel100€2.18
APPROVED VENDOR M38100.100.0001 Flat Washer Steel Fits M10 - Pack Of 100 | AB8EUU 25DK72 M38100.100.0001M1010.5 mm20 mm2 mm--58°F to +302°FStandard WasherSteel100€5.29
APPROVED VENDOR M38100.120.0001 Flat Washer Steel Fits M12 - Pack Of 50 | AB8EUW 25DK74 M38100.120.0001M1213 mm24 mm2.5 mm--58°F to +302°FStandard WasherSteel50€3.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M38100.560.0001 Flat Washer, M56 Fits Bolt Size, Std, 58 mm I.D.
€6.59 /unit