Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M38100.100.0001 Flat Washer Steel Fits M10 - Pack Of 100 | AB8EUU 25DK72

APPROVED VENDOR M38100.100.0001 Flat Washer, M10 Fits Bolt Size, Std, 10.5 mm I.D., 20 mm O.D., Blk Oxide, 100 Pk

Item: AB8EUU Model: M38100.100.0001Cross Ref: 25DK72
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishBlack Oxide
Fits Bolt SizesM10
GradeGrade 2
Inside Dia.10.5 mm
MaterialSteel
Outside Dia.20 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness2 mm
Washer TypeStandard Washer

Shipping Info:

Ship weight (kg) 0.3542
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTemp. RangeWasher TypeMaterialPkg. Qty.Price
APPROVED VENDOR M38100.300.0001 Flat Washer Standard Steel M30 - Pack Of 5 | AB7DYN 22UE50 M38100.300.0001M3031 mm56 mm4 mm--Standard WasherSteel5€2.95
APPROVED VENDOR M38100.360.0001 Flat Washer Standard Steel M36 - Pack Of 2 | AB7DYP 22UE51 M38100.360.0001M3637 mm66 mm5 mm--Standard WasherSteel2€2.11
APPROVED VENDOR M38100.420.0001 Flat Washer Standard Steel M42 - Pack Of 2 | AB7DYQ 22UE52 M38100.420.0001M4243 mm78 mm7 mm--Standard WasherSteel2€4.43
APPROVED VENDOR M38100.060.0001 Flat Washer Steel Fits M6 - Pack Of 100 | AB8EUR 25DK70 M38100.060.0001M66.4 mm12 mm1.6 mm--58°F to +302°FStandard WasherSteel100€1.45
APPROVED VENDOR M38100.080.0001 Flat Washer Steel Fits M8 - Pack Of 100 | AB8EUT 25DK71 M38100.080.0001M88.4 mm16 mm1.6 mm--58°F to +302°FStandard WasherSteel100€2.18
APPROVED VENDOR M38100.120.0001 Flat Washer Steel Fits M12 - Pack Of 50 | AB8EUW 25DK74 M38100.120.0001M1213 mm24 mm2.5 mm--58°F to +302°FStandard WasherSteel50€3.25
APPROVED VENDOR M38100.140.0001 Flat Washer Steel Fits M14 - Pack Of 50 | AB8EUX 25DK75 M38100.140.0001M1415 mm28 mm2.5 mm--58°F to +302°FStandard WasherSteel50€4.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M38100.100.0001 Flat Washer, M10 Fits Bolt Size, Std, 10.5 mm I.D., 20 mm O.D., Blk Oxide, 100 Pk
€7.83 /unit