Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M37000.300.0001 Split Lock Washer Steel Fits M30 Pk5 | AB8FEW 25DN13

APPROVED VENDOR M37000.300.0001 Split Lock Washer, M30 Fits Bolt Size, 48.2 mm O.D., 5 Pk

Item: AB8FEW Model: M37000.300.0001Cross Ref: 25DN13
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt SizesM30
GradeNon Graded
HardnessRockwell C38-C46
Inside Dia.30.5 mm
MaterialSteel
Outside Dia.48.2 mm
System Of MeasurementMetric
Thickness6 mm
TypeSplit Lock
Dimensional StandardsDIN 127 B
For Screw SizeM30
Inside Diameter30.5 mm
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness6 mm
Minimum Thickness6 mm
Outside Diameter48.2 mm
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.2282
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR U37000.008.0001 Split Lock Washer Standard Steel #2 - Pack Of 100 | AA8REY 19NP06 U37000.008.0001#20.088"0.172"Rockwell C40-C500.02"-Not Applicable-100€2.73
APPROVED VENDOR U37000.009.0001 Split Lock Washer Standard Steel #3 - Pack Of 100 | AA8REZ 19NP07 U37000.009.0001#30.101"0.195"Rockwell C40-C500.025"-Not Applicable-100€2.91
APPROVED VENDOR U37000.011.0001 Split Lock Washer Standard Steel #4 - Pack Of 100 | AA8RFA 19NP08 U37000.011.0001#40.114"0.209"Rockwell C40-C500.025"-Not Applicable-100€1.07
APPROVED VENDOR U37000.012.0001 Split Lock Washer Standard Steel #5 - Pack Of 100 | AA8RFB 19NP09 U37000.012.0001#50.127"0.236"Rockwell C40-C500.031"-Not Applicable-100€2.19
APPROVED VENDOR U37000.013.0001 Split Lock Washer Standard Steel #6 - Pack Of 100 | AA8RFC 19NP10 U37000.013.0001#60.141"1/4"Rockwell C40-C500.031"-Not Applicable-100€1.14
APPROVED VENDOR U37000.016.0001 Split Lock Washer Standard Steel #8 - Pack Of 100 | AA8RFD 19NP11 U37000.016.0001#80.167"0.293"Rockwell C40-C501/25"-Not Applicable-100€1.36
APPROVED VENDOR U37000.019.0001 Split Lock Washer Standard Steel #10 - Pack Of 100 | AA8RFE 19NP12 U37000.019.0001#100.193"0.334"Rockwell C40-C500.047"-Not Applicable-100€1.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M37000.300.0001 Split Lock Washer, M30 Fits Bolt Size, 48.2 mm O.D., 5 Pk
€8.27 /pack