Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6GU18 Machine Screw Pan M6 x 1 x 25 L - Pack Of 100 | AE8ZTV

APPROVED VENDOR M24660.060.0025 Machine Screw, M6x1 Thread Size, Steel, 25 mm Lg., Std, Fillister, 100 Pk

Item: AE8ZTV Model: M24660.060.0025Cross Ref: 6GU18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive Size#3
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B71-B99
Head Dia.12 mm
Head Height4.75 mm
Head TypeFillister
Length25 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength60900 psi
Thread Length25 mm
Thread SizeM6 x 1
TypeStandard Machine Screw
DrivePhillips
Fastener Length25 mm
Head Width12 mm
Rockwell HardnessB71 to B99
Thread Pitch1 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.7438
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)7.62
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeThread TypeClassPkg. Qty.Price
APPROVED VENDOR 6GE17 Machine Screw Pan M2 x 0.40 x 4 L - Pack Of 100 | AE8XQV M24660.020.0004M2 x 0.41.72 mm4 mm60900 psi4 mm#1-Class 4.8100€6.01
APPROVED VENDOR 6GE18 Machine Screw Pan M2 x 0.40 x 5 L - Pack Of 100 | AE8XQW M24660.020.0005M2 x 0.41.72 mm4 mm60900 psi5 mm#1-Class 4.8100€4.58
APPROVED VENDOR 6GE19 Machine Screw Pan M2 x 0.40 x 6 L - Pack Of 100 | AE8XQX M24660.020.0006M2 x 0.41.72 mm4 mm60900 psi6 mm#1-Class 4.8100€11.95
APPROVED VENDOR 6GE20 Machine Screw Pan M2 x 0.40 x 8 L - Pack Of 100 | AE8XQY M24660.020.0008M2 x 0.41.72 mm4 mm60900 psi8 mm#1-Class 4.8100€10.69
APPROVED VENDOR 6GE21 Machine Screw Pan M2 x 0.40 x 10 L - Pack Of 100 | AE8XQZ M24660.020.0010M2 x 0.41.72 mm4 mm60900 psi10 mm#1-Class 4.8100€9.22
APPROVED VENDOR 6GE24 Machine Screw Pan M2 x 0.40 x 20 L - Pack Of 100 | AE8XRC M24660.020.0020M2 x 0.41.72 mm4 mm60900 psi20 mm#1-Class 4.8100€9.82
APPROVED VENDOR 6GE27 Machine Screw Pan M2.5 x 0.45 x 5 L - Pack Of 100 | AE8XRF M24660.025.0005M2.5 x 0.452.12 mm5 mm60900 psi5 mm#1-Class 4.8100€11.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M24660.060.0025 Machine Screw, M6x1 Thread Size, Steel, 25 mm Lg., Std, Fillister, 100 Pk
€30.20 /unit