Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M20130.180.1000 Threaded Rod Plain M18 x 2.50mm x 3 Feet | AB8EYG 25DL56

APPROVED VENDOR M20130.180.1000 Threaded Rod, M18x2.5 Thread Size, Steel, 1m Lg., Not Gr., Blk Oxide, Class 10.9

Item: AB8EYG Model: M20130.180.1000Cross Ref: 25DL56
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
Length1m
MaterialSteel
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength145000 psi
Thread DirectionRight Hand
Thread SizeM18 x 2.5
Thread TypeMetric Coarse
Yield Strength130000 psi
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Yield Strength130000 psi
Overall Length1m

Shipping Info:

Ship weight (kg) 1.6371
Ship height (cm)2.54
Ship length (cm)101.6
Ship width (cm)2.54
HS code7318155051
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthYield StrengthClassThread DirectionTemp. RangeMaterialFinishPrice
APPROVED VENDOR M20130.050.1000 Threaded Rod Plain M5-0.8x1m | AA8RAU 19NN09 M20130.050.1000M5 x 0.8145000 psi130000 psiClass 10.9Right Hand-58°F to +302°FSteelBlack Oxide€14.01
APPROVED VENDOR M20130.060.1000 Threaded Rod Plain M6-1x1m | AA8RAV 19NN10 M20130.060.1000M6 x 1145000 psi130000 psiClass 10.9Right Hand-58°F to +302°FSteelBlack Oxide€12.56
APPROVED VENDOR M20130.080.1000 Threaded Rod Plain M8-1-25x1m | AA8RAW 19NN11 M20130.080.1000M8 x 1.25145000 psi130000 psiClass 10.9Right Hand-58°F to +302°FSteelBlack Oxide€5.28
APPROVED VENDOR M20130.100.1000 Threaded Rod Plain M10-1-5x1m | AA8RAX 19NN12 M20130.100.1000M10 x 1.5145000 psi130000 psiClass 10.9Right Hand-58°F to +302°FSteelBlack Oxide€31.47
APPROVED VENDOR M20130.120.1000 Threaded Rod Plain M12-1-75x1m | AA8RAY 19NN13 M20130.120.1000M12 x 1.75145000 psi130000 psiClass 10.9Right Hand-58°F to +302°FSteelBlack Oxide€35.20
APPROVED VENDOR M20130.140.1000 Threaded Rod Plain M14-2x1m | AA8RAZ 19NN14 M20130.140.1000M14 x 2145000 psi130000 psiClass 10.9Right Hand-58°F to +302°FSteelBlack Oxide€21.80
APPROVED VENDOR M20130.160.1000 Threaded Rod Plain M16-2x1m | AA8RBA 19NN15 M20130.160.1000M16 x 2145000 psi130000 psiClass 10.9Right Hand-58°F to +302°FSteelBlack Oxide€20.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M20130.180.1000 Threaded Rod, M18x2.5 Thread Size, Steel, 1m Lg., Not Gr., Blk Oxide, Class 10.9
€87.41 /unit