Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M12410.200.0001 Hex Locknut With Nylon Insert M20-2.5 - Pack Of 10 | AB8PEW 26LJ92

APPROVED VENDOR M12410.200.0001 Hex Locknut, M20x2.5 Thread Size, Nylon Insert, 30 mm Hex Wd., Std Hex, Class 10, 10 Pk

Item: AB8PEW Model: M12410.200.0001Cross Ref: 26LJ92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassClass 10
FinishZinc Plated
HardnessRockwell 36
Hex Width30 mm
MaterialSteel
Nut Height20 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM20 x 2.5
Thread TypeMetric
TypeStandard Hex
Dimensional StandardsD985
Hex Height20 mm
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classClass 10

Shipping Info:

Ship weight (kg) 0.6448
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR M12410.050.0001 Hex Locknut With Nylon Insert M5-0.8 - Pack Of 100 | AB8PEM 26LJ84 M12410.050.0001M5 x 0.88 mm5 mmRockwell 36-58°F to +302°FNylon InsertStandard HexSteel100€3.34
APPROVED VENDOR M12410.060.0001 Hex Locknut With Nylon Insert M6-1 - Pack Of 100 | AB8PEN 26LJ85 M12410.060.0001M6 x 110 mm6 mmRockwell 36-58°F to +302°FNylon InsertStandard HexSteel100€3.93
APPROVED VENDOR M12410.080.0001 Hex Locknut With Nylon Insert M8-1.25 - Pack Of 100 | AB8PEP 26LJ86 M12410.080.0001M8 x 1.2513 mm8 mmRockwell 36-58°F to +302°FNylon InsertStandard HexSteel100€7.48
APPROVED VENDOR M12410.100.0001 Hex Locknut With Nylon Insert M10-1.5 - Pack Of 100 | AB8PEQ 26LJ87 M12410.100.0001M10 x 1.517 mm10 mmRockwell 36-58°F to +302°FNylon InsertStandard HexSteel100€11.12
APPROVED VENDOR M12410.120.0001 Hex Locknut With Nylon Insert M12-1.75 - Pack Of 50 | AB8PER 26LJ88 M12410.120.0001M12 x 1.7519 mm12 mmRockwell 36-58°F to +302°FNylon InsertStandard HexSteel50€8.05
APPROVED VENDOR M12410.140.0001 Hex Locknut With Nylon Insert M14-2 - Pack Of 50 | AB8PET 26LJ89 M12410.140.0001M14 x 222 mm14 mmRockwell 36-58°F to +302°FNylon InsertStandard HexSteel50€34.36
APPROVED VENDOR M12410.160.0001 Hex Locknut With Nylon Insert M16-2 - Pack Of 25 | AB8PEU 26LJ90 M12410.160.0001M16 x 224 mm16 mmRockwell 36-58°F to +302°FNylon InsertStandard HexSteel25€8.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M12410.200.0001 Hex Locknut, M20x2.5 Thread Size, Nylon Insert, 30 mm Hex Wd., Std Hex, Class 10, 10 Pk
€18.10 /pack