Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 6714FF Cold Protection Gloves L Hi Visibility Orange Pr | AE7CEX 5WUL6

MEMPHIS GLOVE 6714FF Cold Protection Gloves L Hi Visibility Orange Pr

Item: AE7CEX Model: 6714FFCross Ref: 5WUL6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Protection Gloves
Back MaterialPVC
CoatingSmooth
ColorOrange
CuffGauntlet
CutGun
Finger MaterialPVC
Finger StyleFull Finger
Length14"
Liner MaterialFoam, Polar Fleece
Palm MaterialPVC
SizeL
Stitching MaterialCotton, Polyester
Thumb MaterialPVC
Thumb StyleWing
Ansi/isea Cut LevelNot Rated
Cuff StyleKnit
Finger CoverageFull Finger
Glove Coating ColorOrange
Glove Coating CoverFull
Glove Coating CoverageFull
Glove Coating FinishSmooth
Glove Coating MaterialPVC
Glove Hand StyleLeft and Right
Glove Insulation MaterialAcrylic
Glove Length14"
Glove Lining MaterialFoam
Glove SizeL
InsulatedYes
Knit MaterialFoam
Knit Material ColorOrange
Latex-freeNo
Minimum Temperature5°F
SeriesHarbor Master
Silicone-freeNo
Size- Numeric9
StandardsANSI, EN388
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)15.24
Ship length (cm)38.1
Ship width (cm)30.48
HS code6116105530
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 6714FF Cold Protection Gloves L Hi Visibility Orange Pr
€21.30 /unit