Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M07111.120.0060 Shoulder Screw M10 x 1.50 x 60mm Pk5 | AE8PJB 6EU66

APPROVED VENDOR M07111.120.0060 Shoulder Screw, M10x1.5 Thread Size, 60mm Shoulder Lg., 9mm Head Ht., Std, Gr. 12.9, 5 Pk

Item: AE8PJB Model: M07111.120.0060Cross Ref: 6EU66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 5G/6G
Drive Size6 mm
Drive TypeHex Socket
FinishPlain
GradeGrade 12.9
HardnessRockwell C39-C44
Head Dia.18 mm
Head Height9 mm
Head TextureKnurled
MaterialAlloy Steel
Min. Tensile Strength159500 psi
Shear Strength95700 psi
Shoulder Dia.12 mm
Shoulder Length60 mm
Shoulder Length Tolerance0.25 mm
System Of MeasurementMetric
Thread Length16 mm
Thread SizeM10 x 1.5
TypeStandard
Head Diameter18 mm
Head TypeStandard
Material Grade/classClass 12.9
Rockwell HardnessC39 to C44
Shoulder Diameter Tolerance-0.036 mm to +0 mm
Tensile Strength159500 psi
Thread FitClass 5G, Class 6G
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.3789
Ship height (cm)4.57
Ship length (cm)10.16
Ship width (cm)4.57
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthHead Dia.Head HeightDrive SizeTypePkg. Qty.Price
APPROVED VENDOR M07111.060.0010 Shoulder Screw M5 x 0.80 x 10mm L Pk5 | AE8PFW 6EU11 M07111.060.0010M5 x 0.810 mm6 mm9.5 mm10 mm4.5 mm3 mmStandard5€5.32
APPROVED VENDOR M07111.060.0012 Shoulder Screw M5 x 0.80 x 12mm L Pk5 | AE8PFX 6EU13 M07111.060.0012M5 x 0.812 mm6 mm9.5 mm10 mm4.5 mm3 mmStandard5€4.04
APPROVED VENDOR M07111.060.0016 Shoulder Screw M5 x 0.80 x 16mm L Pk5 | AE8PFY 6EU15 M07111.060.0016M5 x 0.816 mm6 mm9.5 mm10 mm4.5 mm3 mmStandard5€7.81
APPROVED VENDOR M07111.060.0020 Shoulder Screw M5 x 0.80 x 20mm L Pk5 | AE8PGA 6EU17 M07111.060.0020M5 x 0.820 mm6 mm9.5 mm10 mm4.5 mm3 mmStandard5€8.34
APPROVED VENDOR 6EU28 Shoulder Screw M5 x 0.80 x 60mm L Pk5 | AE8PGK SBS005060-005P1M5 x 0.860 mm6 mm9.5 mm10 mm4.5 mm3 mmStandard5€29.64
APPROVED VENDOR M07111.080.0012 Shoulder Screw M6 x 1 x 12mm L Pk5 | AE8PGM 6EU30 M07111.080.0012M6 x 112 mm8 mm11 mm13 mm5.5 mm4 mmStandard5€5.41
APPROVED VENDOR M07111.080.0016 Shoulder Screw M6 x 1 x 16mm L Pk5 | AE8PGN 6EU31 M07111.080.0016M6 x 116 mm8 mm11 mm13 mm5.5 mm4 mmStandard5€9.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M07111.120.0060 Shoulder Screw, M10x1.5 Thread Size, 60mm Shoulder Lg., 9mm Head Ht., Std, Gr. 12.9, 5 Pk
€41.51 /unit