Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M07000.200.0180 Socket Cap Screw Standard M20-0.50 x 180 Pk5 | AB7DKW 22UA78

APPROVED VENDOR M07000.200.0180 Metric Socket Head Cap Screw, M20x2.5 Thread Size, Cylindrical, 180 mm Lg., Steel, 5 Pk

Item: AB7DKW Model: M07000.200.0180Cross Ref: 22UA78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size17 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C39-C44
Head Dia.30 mm
Head Height20 mm
Head TypeCylindrical
Length180 mm
MaterialSteel
Min. Tensile Strength176000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length75 mm
Thread SizeM20 x 2.5
Thread StylePartially Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 2.4354
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158045
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M07000.200.0180 Metric Socket Head Cap Screw, M20x2.5 Thread Size, Cylindrical, 180 mm Lg., Steel, 5 Pk
€81.88 /unit