GATES 734732645 | AL8UPQ

GATES 734732645 Coupling

Item: AL8UPQ Model: 734732645
Limited Availability
€226.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C Cutoff (in)3.972
C Cutoff (mm)100.9
H2 Nut Hex (in)1.969
H2 Nut Hex (mm)50
L Length (in)6.772
L Length (mm)172
T Drop (in)2.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734732645 Coupling
€226.43 /unit