Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04100.300.0170 Hex Cap Screw M30-3.50 x 170mm Pk5 | AB8DEG 25DA20

APPROVED VENDOR M04100.300.0170 Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 170 mm Lg., 18.7 mm Head Ht., 5 Pk

Item: AB8DEG Model: M04100.300.0170Cross Ref: 25DA20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height18.7 mm
Head TypeHex
Head Width46 mm
Length170 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length72 mm
Thread SizeM30 x 3.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length170 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Minimum Thread Length72 mm
Overall Length170 mm
Rockwell HardnessHRC32
Thread Pitch3.5 mm

Shipping Info:

Ship weight (kg) 5.6547
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.300.0100 Hex Cap Screw M30-3.50 x 100mm Pk5 | AB8DDZ 25DA13 M04100.300.0100Partially ThreadedRight HandHexRockwell C32M30 x 3.5SteelBlack OxideCoarse5€43.26
APPROVED VENDOR M04100.300.0110 Hex Cap Screw M30-3.50 x 110mm Pk5 | AB8DEA 25DA14 M04100.300.0110Partially ThreadedRight HandHexRockwell C32M30 x 3.5SteelBlack OxideCoarse5€99.65
APPROVED VENDOR M04100.300.0120 Hex Cap Screw M30-3.50 x 120mm Pk5 | AB8DEB 25DA15 M04100.300.0120Partially ThreadedRight HandHexRockwell C32M30 x 3.5SteelBlack OxideCoarse5€67.41
APPROVED VENDOR M04100.300.0130 Hex Cap Screw M30-3.50 x 130mm Pk5 | AB8DEC 25DA16 M04100.300.0130Partially ThreadedRight HandHexRockwell C32M30 x 3.5SteelBlack OxideCoarse5€49.92
APPROVED VENDOR M04100.300.0140 Hex Cap Screw M30-3.50 x 140mm Pk5 | AB8DED 25DA17 M04100.300.0140Partially ThreadedRight HandHexRockwell C32M30 x 3.5SteelBlack OxideCoarse5€88.61
APPROVED VENDOR M04100.300.0150 Hex Cap Screw M30-3.50 x 150mm Pk5 | AB8DEE 25DA18 M04100.300.0150Partially ThreadedRight HandHexRockwell C32M30 x 3.5SteelBlack OxideCoarse5€114.25
APPROVED VENDOR M04100.300.0160 Hex Cap Screw M30-3.50 x 160mm Pk5 | AB8DEF 25DA19 M04100.300.0160Partially ThreadedRight HandHexRockwell C32M30 x 3.5SteelBlack OxideCoarse5€64.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04100.300.0170 Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 170 mm Lg., 18.7 mm Head Ht., 5 Pk
€103.67 /pack