Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01210.060.0030 Hex Cap Screw Grade 5 M6-1 x 30mm - Pack Of 100 | AE7VXJ 6AU91

APPROVED VENDOR M01210.060.0030 Hex Head Cap Screw, M6x1 Thread Size, Steel, 30mm Lg., 4mm Head Ht., Not Gr., Zn Plated, 100 Pk

Item: AE7VXJ Model: M01210.060.0030Cross Ref: 6AU91
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height4 mm
Head TypeHex
Head Width10 mm
Length30 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length30 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length30 mm
Overall Length30 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.060.0030 Hex Cap Screw M6-1 x 30mm - Pack Of 100 | AB7BBY 22TL11 M01200.060.0030Partially ThreadedRight HandHexRockwell C22M6 x 1SteelZinc PlatedCoarse100€13.72
APPROVED VENDOR M01200.060.0035 Hex Cap Screw M6-1 x 35mm - Pack Of 100 | AB7BBZ 22TL12 M01200.060.0035Partially ThreadedRight HandHexRockwell C22M6 x 1SteelZinc PlatedCoarse100€15.39
APPROVED VENDOR M01200.060.0040 Hex Cap Screw M6-1 x 40mm - Pack Of 100 | AB7BCA 22TL13 M01200.060.0040Partially ThreadedRight HandHexRockwell C22M6 x 1SteelZinc PlatedCoarse100€18.57
APPROVED VENDOR M01200.060.0045 Hex Cap Screw M6-1 x 45mm - Pack Of 100 | AB7BCB 22TL14 M01200.060.0045Partially ThreadedRight HandHexRockwell C22M6 x 1SteelZinc PlatedCoarse100€22.34
APPROVED VENDOR M01200.060.0050 Hex Cap Screw M6-1 x 50mm - Pack Of 100 | AB7BCC 22TL15 M01200.060.0050Partially ThreadedRight HandHexRockwell C22M6 x 1SteelZinc PlatedCoarse100€16.10
APPROVED VENDOR M01200.060.0055 Hex Cap Screw M6-1 x 55mm - Pack Of 100 | AB7BCD 22TL16 M01200.060.0055Partially ThreadedRight HandHexRockwell C22M6 x 1SteelZinc PlatedCoarse100€25.75
APPROVED VENDOR M01200.060.0060 Hex Cap Screw M6-1 x 60mm - Pack Of 100 | AB7BCE 22TL17 M01200.060.0060Partially ThreadedRight HandHexRockwell C22M6 x 1SteelZinc PlatedCoarse100€23.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01210.060.0030 Hex Head Cap Screw, M6x1 Thread Size, Steel, 30mm Lg., 4mm Head Ht., Not Gr., Zn Plated, 100 Pk
€11.52 /pack