VERMONT GAGE 361155530 13/16-20 UNEF 2A STL NO-GO RING GAGE | BH2QCX

VERMONT GAGE 361155530 Threaded Ring Gage, 13/16 Inch - 20 Thread Size, No-Go (Plus), 2A Thread Class, UNEF

Item: BH2QCX Model: 361155530Cross Ref: 800KW7
Limited Availability
€212.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
Dimension TypeInch
FinishChrome Plated
Gauge DesignAdjustable
Gauge TypeNo Go Plus
Gauge TypeNo-Go (Plus)
HardnessRC 60/62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialTool Steel
MaterialSteel
No Go Pitch Dia.0.7743"
Pitch Diameter0.7743" (No-Go)
Pitch Diameter - No-go Member0.7743"
Standard Logoasme.png, iso.png
StandardsASME B47.1, ISO 17025
System Of MeasurementInch
Thread Class2A
Thread ClassClass 2A
Thread Length9/16"
Thread Size13/16"-20
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 361155540 13/16-20 UNEF 3A STL NO-GO RING GAGE | BH2QCY 361155540361155540€212.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361155530 Threaded Ring Gage, 13/16 Inch - 20 Thread Size, No-Go (Plus), 2A Thread Class, UNEF
€212.23 /unit