Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01010.360.0160 Hex Cap Screw M36-4 x 160mm Pk5 | AB8DXG 25DE92

APPROVED VENDOR M01010.360.0160 Hex Head Cap Screw, M36x4 Thread Size, Steel, 160 mm Lg., 22.5 mm Head Ht., Coarse, 5 Pk

Item: AB8DXG Model: M01010.360.0160Cross Ref: 25DE92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€343.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height22.5 mm
Head TypeHex
Head Width55 mm
Length160 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length160 mm
Thread SizeM36 x 4
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length160 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length160 mm
Overall Length160 mm
Rockwell HardnessHRC22
Thread Pitch4 mm

Shipping Info:

Ship weight (kg) 7.7
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.360.0110 Hex Cap Screw M36-4 x 110mm Pk5 | AB8CFW 25CX91 M01000.360.0110Partially ThreadedRockwell C22Right HandHexM36 x 4SteelBlack OxideCoarse5€149.94
APPROVED VENDOR M01000.360.0120 Hex Cap Screw M36-4 x 120mm Pk5 | AB8CFX 25CX92 M01000.360.0120Partially ThreadedRockwell C22Right HandHexM36 x 4SteelBlack OxideCoarse5€266.52
APPROVED VENDOR M01000.360.0130 Hex Cap Screw M36-4 x 130mm Pk5 | AB8CFY 25CX93 M01000.360.0130Partially ThreadedRockwell C22Right HandHexM36 x 4SteelBlack OxideCoarse5€253.51
APPROVED VENDOR M01000.360.0140 Hex Cap Screw M36-4 x 140mm Pk5 | AB8CFZ 25CX94 M01000.360.0140Partially ThreadedRockwell C22Right HandHexM36 x 4SteelBlack OxideCoarse5€322.37
APPROVED VENDOR M01000.360.0150 Hex Cap Screw M36-4 x 150mm Pk5 | AB8CGA 25CX95 M01000.360.0150Partially ThreadedRockwell C22Right HandHexM36 x 4SteelBlack OxideCoarse5€139.06
APPROVED VENDOR M01000.360.0160 Hex Cap Screw M36-4 x 160mm Pk5 | AB8CGB 25CX96 M01000.360.0160Partially ThreadedRockwell C22Right HandHexM36 x 4SteelBlack OxideCoarse5€152.14
APPROVED VENDOR M01000.360.0180 Hex Cap Screw M36-4 x 180mm | AB8CGC 25CX97 M01000.360.0180Partially ThreadedRockwell C22Right HandHexM36 x 4SteelBlack OxideCoarse1€84.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01010.360.0160 Hex Head Cap Screw, M36x4 Thread Size, Steel, 160 mm Lg., 22.5 mm Head Ht., Coarse, 5 Pk
€343.78 /pack