Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01010.220.0055 Hex Cap Screw M22-2.50 x 55mm - Pack Of 10 | AB8DVU 25DE57

APPROVED VENDOR M01010.220.0055 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 55 mm Lg., 14 mm Head Ht., 10 Pk

Item: AB8DVU Model: M01010.220.0055Cross Ref: 25DE57
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height14 mm
Head TypeHex
Head Width32 mm
Length55 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length55 mm
Thread SizeM22 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length55 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length55 mm
Overall Length55 mm
Rockwell HardnessHRC22
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 2.3018
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.220.0070 Hex Cap Screw M22-2.50 x 70mm - Pack Of 10 | AB8CDA 25CX26 M01000.220.0070Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse10€101.37
APPROVED VENDOR M01000.220.0075 Hex Cap Screw M22-2.50 x 75mm - Pack Of 10 | AB8CDB 25CX27 M01000.220.0075Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse10€107.35
APPROVED VENDOR M01000.220.0080 Hex Cap Screw M22-2.50 x 80mm - Pack Of 10 | AB8CDC 25CX28 M01000.220.0080Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse10€127.73
APPROVED VENDOR M01000.220.0090 Hex Cap Screw M22-2.50 x 90mm - Pack Of 10 | AB8CDD 25CX29 M01000.220.0090Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse10€56.17
APPROVED VENDOR M01000.220.0100 Hex Cap Screw M22-2.50 x 100mm Pk5 | AB8CDE 25CX30 M01000.220.0100Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse5€28.23
APPROVED VENDOR M01000.220.0110 Hex Cap Screw M22-2.50 x 110mm Pk5 | AB8CDF 25CX31 M01000.220.0110Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse5€63.29
APPROVED VENDOR M01000.220.0120 Hex Cap Screw M22-2.50 x 120mm Pk5 | AB8CDG 25CX32 M01000.220.0120Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse5€43.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01010.220.0055 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 55 mm Lg., 14 mm Head Ht., 10 Pk
€71.72 /pack