Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01000.220.0080 Hex Cap Screw M22-2.50 x 80mm - Pack Of 10 | AB8CDC 25CX28

APPROVED VENDOR M01000.220.0080 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 80mm Lg., 14mm Head Ht., Coarse, Class 8.8, 10 Pk

Item: AB8CDC Model: M01000.220.0080Cross Ref: 25CX28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height14 mm
Head TypeHex
Head Width32 mm
Length80 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length50 mm
Thread SizeM22 x 2.5
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 3.0951
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.220.0070 Hex Cap Screw M22-2.50 x 70mm - Pack Of 10 | AB8CDA 25CX26 M01000.220.0070Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse10€101.37
APPROVED VENDOR M01000.220.0075 Hex Cap Screw M22-2.50 x 75mm - Pack Of 10 | AB8CDB 25CX27 M01000.220.0075Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse10€107.35
APPROVED VENDOR M01000.220.0090 Hex Cap Screw M22-2.50 x 90mm - Pack Of 10 | AB8CDD 25CX29 M01000.220.0090Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse10€56.17
APPROVED VENDOR M01000.220.0100 Hex Cap Screw M22-2.50 x 100mm Pk5 | AB8CDE 25CX30 M01000.220.0100Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse5€28.23
APPROVED VENDOR M01000.220.0110 Hex Cap Screw M22-2.50 x 110mm Pk5 | AB8CDF 25CX31 M01000.220.0110Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse5€63.29
APPROVED VENDOR M01000.220.0120 Hex Cap Screw M22-2.50 x 120mm Pk5 | AB8CDG 25CX32 M01000.220.0120Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse5€43.65
APPROVED VENDOR M01000.220.0130 Hex Cap Screw M22-2.50 x 130mm Pk5 | AB8CDH 25CX33 M01000.220.0130Partially ThreadedRight HandHexRockwell C22M22 x 2.5SteelBlack OxideCoarse5€62.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01000.220.0080 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 80mm Lg., 14mm Head Ht., Coarse, Class 8.8, 10 Pk
€105.88 /pack