Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01010.060.0014 Hex Cap Screw M6-1 x 14mm - Pack Of 100 | AB8DNW 25DD20

APPROVED VENDOR M01010.060.0014 Hex Head Cap Screw, M6x1 Thread Size, Steel, 14mm Lg., 4mm Head Ht., Not Gr., Blk Oxide, 100 Pk

Item: AB8DNW Model: M01010.060.0014Cross Ref: 25DD20
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height4 mm
Head TypeHex
Head Width10 mm
Length14 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length14 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length14 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length14 mm
Overall Length14 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.4959
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.060.0030 Hex Cap Screw M6-1 x 30mm - Pack Of 100 | AB8BWF 25CV68 M01000.060.0030Partially ThreadedRight HandHexRockwell C22M6 x 1SteelBlack OxideCoarse100€18.37
APPROVED VENDOR M01000.060.0035 Hex Cap Screw M6-1 x 35mm - Pack Of 100 | AB8BWG 25CV69 M01000.060.0035Partially ThreadedRight HandHexRockwell C22M6 x 1SteelBlack OxideCoarse100€24.74
APPROVED VENDOR M01000.060.0040 Hex Cap Screw M6-1 x 40mm - Pack Of 100 | AB8BWH 25CV70 M01000.060.0040Partially ThreadedRight HandHexRockwell C22M6 x 1SteelBlack OxideCoarse100€32.75
APPROVED VENDOR M01000.060.0045 Hex Cap Screw M6-1 x 45mm - Pack Of 100 | AB8BWJ 25CV71 M01000.060.0045Partially ThreadedRight HandHexRockwell C22M6 x 1SteelBlack OxideCoarse100€17.51
APPROVED VENDOR M01000.060.0050 Hex Cap Screw M6-1 x 50mm - Pack Of 100 | AB8BWK 25CV72 M01000.060.0050Partially ThreadedRight HandHexRockwell C22M6 x 1SteelBlack OxideCoarse100€20.26
APPROVED VENDOR M01000.060.0055 Hex Cap Screw M6-1 x 55mm - Pack Of 100 | AB8BWL 25CV73 M01000.060.0055Partially ThreadedRight HandHexRockwell C22M6 x 1SteelBlack OxideCoarse100€34.29
APPROVED VENDOR M01000.060.0060 Hex Cap Screw M6-1 x 60mm - Pack Of 100 | AB8BWM 25CV74 M01000.060.0060Partially ThreadedRight HandHexRockwell C22M6 x 1SteelBlack OxideCoarse100€34.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01010.060.0014 Hex Head Cap Screw, M6x1 Thread Size, Steel, 14mm Lg., 4mm Head Ht., Not Gr., Blk Oxide, 100 Pk
€15.79 /unit