STARRETT 81571 Granite Angle Plate Pink 4-face A 6 x 9 x 12 | AE9ZVC 6PDH0

STARRETT 81571 Granite Angle Plate Pink 4-face A 6 x 9 x 12

Item: AE9ZVC Model: 81571Cross Ref: 6PDH0
In Stock

Get it by Wednesday, Jun 11

€2,661.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGranite Angle Plate
Application GradeInspection
ColorPink
Flatness Unilateral Tolerance150 mm
GradeGrade A
Long Form Calibration CertificateNo
MaterialGranite
Number Of Finished Faces4
Size (mm)150 mm x 225 mm x 300 mm
Surface Size150 mm x 225 mm
Thickness300 mm
Weight72 lbs.
With Inserted Metal DiscNo
With Lifting HolesNo
Included CertificationCertificate of Inspection
Overall Height12"
Overall Length6"
Overall Width9"
Plate DesignFour Face
StandardsNIST

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)45.72
Ship length (cm)38.1
Ship width (cm)30.48
HS code9031808080
Country of OriginUS

Product Variants

ProductModelSurface SizeThicknessColorFlatness Unilateral ToleranceMaterialApplication GradePrice
STARRETT 81573 Granite Angle Plate Pink 4face Aa 6 x 9 x 12 | AE9ZUR 6PDG0 81573150 mm x 225 mm300 mmPink150 mm--€2,457.24
STARRETT 81562 Granite Angle Plate Pink 2-face A 4 x 4 x 4 | AE9ZUZ 6PDG7 81562100 mm x 100 mm100 mmPink150 mmGraniteInspection€971.23
STARRETT 81566 Granite Angle Plate Pink 2-face A 6 x 6 x 6 | AE9ZVB 6PDG9 81566150 mm x 150 mm150 mmPink150 mm--€1,479.83
STARRETT 81580 Granite Angle Plate Pink 4-face 12 x 12 x 12 | AE9ZVG 6PDH4 81580300 mm x 300 mm300 mmPink150 mmGraniteInspection€4,415.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 81571 Granite Angle Plate Pink 4-face A 6 x 9 x 12
€2,661.52 /unit