Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01000.050.0030 Hex Cap Screw M5-0.80 x 30mm - Pack Of 100 | AB8BVY 25CV61

APPROVED VENDOR M01000.050.0030 Hex Head Cap Screw, M5x0.8 Thread Size, Steel, 30mm Lg., 3.5mm Head Ht., Coarse, Class 8.8, 100 Pk

Item: AB8BVY Model: M01000.050.0030Cross Ref: 25CV61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height3.5 mm
Head TypeHex
Head Width8 mm
Length30 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM5 x 0.8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length30 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length16 mm
Overall Length30 mm
Rockwell HardnessHRC22
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.5459
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.050.0035 Hex Cap Screw M5-0.80 x 35mm - Pack Of 100 | AB8BVZ 25CV62 M01000.050.0035Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelBlack OxideCoarse100€13.40
APPROVED VENDOR M01000.050.0040 Hex Cap Screw M5-0.80 x 40mm - Pack Of 100 | AB8BWA 25CV63 M01000.050.0040Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelBlack OxideCoarse100€24.62
APPROVED VENDOR M01000.050.0045 Hex Cap Screw M5-0.80 x 45mm - Pack Of 100 | AB8BWB 25CV64 M01000.050.0045Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelBlack OxideCoarse100€15.49
APPROVED VENDOR M01000.050.0050 Hex Cap Screw M5-0.80 x 50mm - Pack Of 100 | AB8BWC 25CV65 M01000.050.0050Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelBlack OxideCoarse100€17.26
APPROVED VENDOR M01000.050.0055 Hex Cap Screw M5-0.80 x 55mm - Pack Of 100 | AB8BWD 25CV66 M01000.050.0055Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelBlack OxideCoarse100€24.54
APPROVED VENDOR M01000.050.0060 Hex Cap Screw M5-0.80 x 60mm - Pack Of 100 | AB8BWE 25CV67 M01000.050.0060Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelBlack OxideCoarse100€20.68
APPROVED VENDOR M01010.050.0008 Hex Cap Screw M5-0.80 x 8mm - Pack Of 100 | AB8DNG 25DD07 M01010.050.0008Fully ThreadedRight HandHexRockwell C22M5 x 0.8SteelBlack OxideCoarse100€8.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01000.050.0030 Hex Head Cap Screw, M5x0.8 Thread Size, Steel, 30mm Lg., 3.5mm Head Ht., Coarse, Class 8.8, 100 Pk
€15.27 /unit