Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR LINK37512IA Double End Internal Threaded Stud 3/8-24 | AB9JVF 2DLY5

APPROVED VENDOR LINK37512IA Double End Internal Threaded Stud, 3/8 In - 24 Thread Size, 12 In Lg.

Item: AB9JVF Model: LINK37512IACross Ref: 2DLY5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Internal Threaded Stud
ClassClass 2B
FinishPlain
GradeNon Graded
HardnessRockwell B85
Length12"
MaterialAluminum
Min. Tensile Strength35000 psi
Shank ShapeRound Spacer
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length A1 1/4"
Thread Length B1 1/4"
Thread Size3/8"-24
Thread TypeFine
TypeEqual
Overall Length12"
Rockwell HardnessB85 Min
Rod ShapeRound
Tensile Strength35000 psi
Thread Direction BRight Hand
Thread Fit2B
Thread Size A3/8"-24
Threaded Rod TypeInternally Threaded

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.02
Ship length (cm)30.48
Ship width (cm)1.02
HS code7616107030
Country of OriginUS

Product Variants

ProductModelThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPrice
APPROVED VENDOR LINKT050 Double End Internal Threaded Stud 1/4-28 | AB9JRR 2DLP9 LINKT0503/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€34.41
APPROVED VENDOR LINKT054 Double End Internal Threaded Stud 1/4-28 | AB9JRT 2DLR1 LINKT0543/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€42.79
APPROVED VENDOR LINKT058 Double End Internal Threaded Stud 1/4-28 | AB9JRU 2DLR2 LINKT0583/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€35.62
APPROVED VENDOR LINKT064 Double End Internal Threaded Stud 1/4-28 | AB9JRV 2DLR3 LINKT0643/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€39.72
APPROVED VENDOR LINKT070 Double End Internal Threaded Stud 1/4-28 | AB9JRW 2DLR4 LINKT0703/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€51.28
APPROVED VENDOR LINKT120 Double End Internal Threaded Stud 3/8-24 | AB9JRX 2DLR5 LINKT1203/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€38.55
APPROVED VENDOR LINKT124 Double End Internal Threaded Stud 3/8-24 | AB9JRY 2DLR6 LINKT1241"1"Right Hand, Left HandHex SocketFineEqual35000 psi€35.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR LINK37512IA Double End Internal Threaded Stud, 3/8 In - 24 Thread Size, 12 In Lg.
€23.66 /unit