Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DSH-65ST PA Retaining Ring External Shaft Diameter 65mm | AE3KMD 5DU52

APPROVED VENDOR DSH-65ST PA Standard Retaining Ring, External, 62 mm Fits Groove Dia., 60.8 mm Free I.D.

Item: AE3KMD Model: DSH-65ST PACross Ref: 5DU52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishBlack Phosphate
Fits Groove Depth1.5 mm
Fits Groove Dia.62 mm
Fits Groove Width2.65 mm
For Shaft Dia.65 mm
Free Inside Dia.60.8 mm
GradeNot Graded
Groove Dia. Tolerance-0.3 mm to 0 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness2.5 mm
Thickness Tolerance-0.07 mm to 0 mm
TypeExternal
Fits Groove Diameter62 mm
Fits Shaft Diameter65 mm
For Bore Diameter60.8 mm
Free Inside Diameter60.8 mm
Groove Diameter Tolerance+0.000, -0.300 mm
Material Grade/classUngraded
Material Quality StandardsDIN 471
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)6.63
Ship width (cm)6.63
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFree Inside Dia.Free Outside Dia.Clearance Dia.Fits Groove Dia.Fits Groove WidthGroove Dia. ToleranceFits Groove DepthThicknessPkg. Qty.Price
APPROVED VENDOR DSH-14ST PA Retaining Ring External Diameter 14mm - Pack Of 100 | AE3GQQ 5DE99 DSH-14ST PA12.9 mm--13.4 mm1.1 mm-0.11 mm0.3 mm1 mm100€19.23
APPROVED VENDOR DSH-15ST PA Retaining Ring External Diameter 15mm - Pack Of 100 | AE3KKJ 5DU11 DSH-15ST PA13.8 mm--14.3 mm1.1 mm-0.11 mm0.35 mm1 mm100€12.65
APPROVED VENDOR DSH-17ST PA Retaining Ring External Diameter 17mm - Pack Of 100 | AE3KKN 5DU15 DSH-17ST PA15.7 mm--16.2 mm1.1 mm-0.11 mm0.4 mm1 mm100€17.53
APPROVED VENDOR DSH-18ST PA Retaining Ring External Diameter 18mm - Pack Of 100 | AE3KKQ 5DU17 DSH-18ST PA16.5 mm--17 mm1.3 mm-0.11 mm0.5 mm1.2 mm100€23.80
APPROVED VENDOR DSH-19ST PA Retaining Ring External Diameter 19mm - Pack Of 50 | AE3KKT 5DU19 DSH-19ST PA17.5 mm--18 mm1.3 mm-0.11 mm0.5 mm1.2 mm50€14.52
APPROVED VENDOR DSH-24ST PA Retaining Ring External Diameter 24mm - Pack Of 50 | AE3KKX 5DU23 DSH-24ST PA22.2 mm--22.9 mm1.3 mm-0.21 mm0.55 mm1.2 mm50€15.50
APPROVED VENDOR DSH-28ST PA Retaining Ring External Diameter 28mm - Pack Of 25 | AE3KLB 5DU27 DSH-28ST PA25.9 mm--26.6 mm1.6 mm-0.21 mm0.7 mm1.5 mm25€17.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-65ST PA Standard Retaining Ring, External, 62 mm Fits Groove Dia., 60.8 mm Free I.D.
€3.69 /unit