Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DSH-24ST PA Retaining Ring External Diameter 24mm - Pack Of 50 | AE3KKX 5DU23

APPROVED VENDOR DSH-24ST PA Standard Retaining Ring, External, 22.9 mm Fits Groove Dia., 22.2 mm Free I.D., 50 Pk

Item: AE3KKX Model: DSH-24ST PACross Ref: 5DU23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishBlack Phosphate
Fits Groove Depth0.55 mm
Fits Groove Dia.22.9 mm
Fits Groove Width1.3 mm
For Shaft Dia.24 mm
Free Inside Dia.22.2 mm
GradeNot Graded
Groove Dia. Tolerance-0.21 mm to 0 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness1.2 mm
Thickness Tolerance-0.06 mm to 0 mm
TypeExternal
Fits Groove Diameter22.9 mm
Fits Shaft Diameter24 mm
Free Inside Diameter22.2 mm
Groove Diameter Tolerance+0.000, -0.210 mm
Material Grade/classUngraded
Material Quality StandardsDIN 471
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.12
Ship length (cm)2.54
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFree Inside Dia.Free Outside Dia.Clearance Dia.Fits Groove Dia.Fits Groove WidthGroove Dia. ToleranceFits Groove DepthThicknessPkg. Qty.Price
APPROVED VENDOR DSH-14ST PA Retaining Ring External Diameter 14mm - Pack Of 100 | AE3GQQ 5DE99 DSH-14ST PA12.9 mm--13.4 mm1.1 mm-0.11 mm0.3 mm1 mm100€19.23
APPROVED VENDOR DSH-15ST PA Retaining Ring External Diameter 15mm - Pack Of 100 | AE3KKJ 5DU11 DSH-15ST PA13.8 mm--14.3 mm1.1 mm-0.11 mm0.35 mm1 mm100€12.65
APPROVED VENDOR DSH-17ST PA Retaining Ring External Diameter 17mm - Pack Of 100 | AE3KKN 5DU15 DSH-17ST PA15.7 mm--16.2 mm1.1 mm-0.11 mm0.4 mm1 mm100€17.53
APPROVED VENDOR DSH-18ST PA Retaining Ring External Diameter 18mm - Pack Of 100 | AE3KKQ 5DU17 DSH-18ST PA16.5 mm--17 mm1.3 mm-0.11 mm0.5 mm1.2 mm100€23.80
APPROVED VENDOR DSH-19ST PA Retaining Ring External Diameter 19mm - Pack Of 50 | AE3KKT 5DU19 DSH-19ST PA17.5 mm--18 mm1.3 mm-0.11 mm0.5 mm1.2 mm50€14.52
APPROVED VENDOR DSH-28ST PA Retaining Ring External Diameter 28mm - Pack Of 25 | AE3KLB 5DU27 DSH-28ST PA25.9 mm--26.6 mm1.6 mm-0.21 mm0.7 mm1.5 mm25€17.92
APPROVED VENDOR DSH-30ST PA Retaining Ring External Diameter 30mm - Pack Of 25 | AE3KLD 5DU29 DSH-30ST PA27.9 mm--28.6 mm1.6 mm-0.21 mm0.7 mm1.5 mm25€17.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-24ST PA Standard Retaining Ring, External, 22.9 mm Fits Groove Dia., 22.2 mm Free I.D., 50 Pk
€15.90 /pack