Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR BPSET5 Beaker Set Plastic 5 Beakers | AF4DQE 8RUZ4

APPROVED VENDOR BPSET5 Beaker Set Plastic 5 Beakers

Item: AF4DQE Model: BPSET5Cross Ref: 8RUZ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Beaker Set
ColorClear
MaterialPolypropylene
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorClear
Body MaterialPolypropylene
Capacity - Ml50 ml, 100 ml, 250 ml, 500 ml, 1L
Capacity - Oz1.69 fl. oz., 3.38 fl. oz., 8.45 fl. oz., 16.9 fl. oz., 33.81 fl. oz.
ClarityTransparent
Disposable/reusableReusable
Graduation Increments - Ml5 mL, 10 mL, 25 mL
Graduation StylePrinted
Includes(5) Beakers
Includes GraduationsYes
Inside Diameter - Metric45 mm, 53 mm, 74 mm, 90 mm, 110 mm
Maximum Graduation - Metric50 mL, 100 mL, 500 mL, 1000 mL
Minimum Graduation - Metric5 mL, 10 mL, 25 mL, 30 mL, 50 mL
Outside Diameter54 mm, 59 mm, 82 mm, 100 mm, 123 mm
Overall Height55 mm, 62 mm, 100 mm, 120 mm, 150 mm
Product TypeBeaker Set
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)15.49
Ship length (cm)12.95
Ship width (cm)12.95
HS code3926909910
Country of OriginIN

Product Details:

    • Special Features: Graduated

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR BPSET5 Beaker Set Plastic 5 Beakers
€29.77 /unit