EATON E2K2400MWA06D09S10 | BJ2TGR

EATON E2K2400MWA06D09S10 Molded Case Circuit Breaker, K-Frame, Type E2K, 2-Pole, 400A, 600 Vac, 250 Vdc

Item: BJ2TGR Model: E2K2400MWA06D09S10
In Stock

Get it by Tuesday, Jun 17

€11,341.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Auxiliary Switch1A-1B Rear With Right Pigtail
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2K
ClassMining
FrameK
Height5 1/2"
Interrupt Rating35 kAIC at 480V AC, 10 kAIC at 250V DC, 25 kAIC at 600V AC, 65 kAIC at 240V AC
Length4.1"
Mounting HardwareMetric
Number Of Poles2
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Complete
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeCircuit Breaker TypeVoltagePrice
EATON E2K2400MWD09S10 | BJ2TGL E2K2400MWD09S102Specialty CompleteE2K600V AC/250V DC-
RFQ
EATON E2K2400MWWS10 | BJ2TGW E2K2400MWWS102Specialty CompleteE2K600V AC/250V DC€9,343.82
EATON E2K3150W | BJ2TGZ E2K3150W3Specialty CompleteE2K600V AC/250V DC€8,731.08
EATON E2K3225AWU66 | BJ2THB E2K3225AWU663-E2K600V AC/250V DC-
RFQ
EATON E2K2400MWWT14 | BJ2THC E2K2400MWWT142Specialty CompleteE2K600V AC/250V DC€9,496.99
EATON E2K2400MWWA06S10 | BJ2THH E2K2400MWWA06S102Specialty CompleteE2K600V AC/250V DC€9,694.08
EATON E2K2400MWD09 | BJ2THJ E2K2400MWD092-E2K600V AC/250V DC€7,501.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2K2400MWA06D09S10 Molded Case Circuit Breaker, K-Frame, Type E2K, 2-Pole, 400A, 600 Vac, 250 Vdc
€11,341.31 /unit