APPROVED VENDOR 898070-PG Wood Screw Flat #6x1 1/4 L - Pack Of 100 | AB9HNU 2DE45

APPROVED VENDOR 898070-PG Wood Screw, Steel, 1/4 In Head Dia., 1 1/4 In Lg., 6 Screw Size, Flat, Zn Plated, Coarse, 100 Pk

Item: AB9HNU Model: 898070-PGCross Ref: 2DE45
In Stock

Get it by Tuesday, Jun 10

€22.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size1/4"
Drive TypeSlotted
FinishZinc Plated
Head Angle82°
Head Dia.1/4"
Head TypeFlat
Length1 1/4"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DriveSlotted
Fastener Length1 1/4"
Head Width1/4"
Overall Length1 1/4"
TypeWood Screw

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)4.57
Ship length (cm)9.14
Ship width (cm)6.1
HS code7318120000
Country of OriginTW

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR 898012-PG Wood Screw Flat #2 x 3/8" Length Zinc - PK100 | AB9GZV 2DB91 WSFI0-200370-100P#2Partially Threaded--82°FlatSlottedZinc Plated100€6.25
APPROVED VENDOR 898014-PG Wood Screw Flat #2x1/2l Zinc - Pack Of 100 | AB9GZX 2DB94 898014-PG#2Partially Threaded--82°FlatSlottedZinc Plated100€63.89
APPROVED VENDOR 898022-PG Wood Screw Flat #3x5/8l Zinc - Pack Of 100 | AB9HMV 2DE10 898022-PG#3Partially Threaded--82°FlatSlottedZinc Plated100€13.56
APPROVED VENDOR 898034-PG Wood Screw Flat #4x3/4l Zinc - Pack Of 100 | AB9HMZ 2DE19 898034-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€14.14
APPROVED VENDOR 898038-PG Wood Screw Flat #4x1 L Zinc - Pack Of 100 | AB9HNA 2DE21 898038-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€19.73
APPROVED VENDOR 898040-PG Wood Screw Flat #4x1 1/4 L - Pack Of 100 | AB9HNB 2DE23 898040-PG#4Partially Threaded--82°FlatSlottedZinc Plated100€26.13
APPROVED VENDOR 898044-PG Wood Screw Flat #5x1/2l Zinc - Pack Of 100 | AB9HND 2DE27 898044-PG#5Partially Threaded--82°FlatSlottedZinc Plated100€24.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 898070-PG Wood Screw, Steel, 1/4 In Head Dia., 1 1/4 In Lg., 6 Screw Size, Flat, Zn Plated, Coarse, 100 Pk
€22.49 /unit