LOVEJOY 68514462052 Jaw Coupling Hub, Coupling Size CJ42, 2.00 Inch Bore, With Keyway, Cast Iron | AN9BDX 62052

LOVEJOY 68514462052 Jaw Coupling Hub, Size CJ42, 2.00 Inch Bore Size, With Keyway, Cast Iron

Item: AN9BDX Model: 68514462052
In Stock

Get it by Tuesday, Jun 10

€185.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement0.07"
Bore Size35 mm
Bore TypeBored
ColorGray
Coupling Size42/55
Coupling TypeJaw
Dimension G25.91 mm
Dimension Hd74.93 mm
Dimension U39.88 mm
Distance Between Spider And Hub Face (dimension Cl)3.05 mm
Hub MaterialCast Iron
Hub TypeA
KeywayKeyway
Keyway Depth10 mm x 3.3 mm
Keyway Size10 mm x 3.3 mm
Keyway Width10 mm x 3.3 mm
Length Through Bore50.04 mm
Max. Angular Displacement (Δ Ka), N=1500 [1/min]
Max. Axial Displacement0.079"
Max. Bore42 mm
Max. Operating Temp.-50°F to +248°F
Max. Radial Displacement0.012"
Max. Speed6000 RPM
Max. Torque530 N-m
Min. Bore12 mm
Nominal Torque (with 92 Shore A Spider)265 N-m
Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders)-40°F to +212°F
Outside Dia.95 mm
Overall Coupling Length72.9 mm
Set Screw Style Coupling Location Size20.07 mm
Spider Inside Dia.46 mm
Spider Outside Dia.95 mm
Spider Thickness (dimension W)20 mm
StyleBored
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)7.29
Ship length (cm)9.5
Ship width (cm)9.5
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall Coupling LengthMax. SpeedCoupling SizeKeyway SizeMax. BoreMin. BoreDimension GPrice
LOVEJOY 68514462062 CJ 75/90B Hub CI RSB | AJ2XFT 68514462062160.02 mm119.89 mm3550 RPM-No Keyway90 mm50 mm39.88 mm€504.58
LOVEJOY 68514462416 Jaw Coupling Hub, Coupling Size CJ55/70, 48 to 70 mm Bore | AM2DEU 62416 68514462416119.89 mm90.93 mm4750 RPM-No Keyway55 mm12 mm29.97 mm€248.09
LOVEJOY 68514462050 Jaw Coupling Hub, With Keyway, Bore 30 mm, Cast Iron | AM2EJE 62050 6851446205095 mm72.9 mm6000 RPM42/558 mm x 3.3 mm42 mm12 mm25.91 mm€185.01
LOVEJOY 68514462056 Jaw Coupling Hub, With Keyway, Bore 48 mm, Powdered Metal | AM2LDN 62056 6851446205695 mm72.9 mm6000 RPM42/5514 mm x 3.8 mm55 mm26 mm25.91 mm€185.01
LOVEJOY 68514462051 Jaw Coupling Hub, With Keyway, Bore 32 mm, Powdered Metal | AM4PVR 62051 6851446205195 mm72.9 mm6000 RPM42/5510 mm x 3.3 mm42 mm12 mm25.91 mm€185.01
LOVEJOY 68514462059 Jaw Coupling Hub, With Keyway, Powdered Metal | AM4TRW 62059 68514462059104.9 mm80.26 mm5600 RPM-No Keyway60 mm26 mm27.94 mm€199.74
LOVEJOY 68514462048 Jaw Coupling Hub, With Keyway, Powdered Metal | AM7ELW 62048 6851446204895 mm72.9 mm6000 RPM42/55No Keyway55 mm26 mm25.91 mm€142.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462052 Jaw Coupling Hub, Size CJ42, 2.00 Inch Bore Size, With Keyway, Cast Iron
€185.01 /unit