Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 822505G Hex Cap Screw Grade 8 1/4-20 x 1 - Pack Of 100 | AB6QBW 22A410

APPROVED VENDOR 822505G Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 1 In Lg., 9/32 In Head Ht., Gr. 8, 100 Pk

Item: AB6QBW Model: 822505GCross Ref: 22A410
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height9/32"
Head TypeFlange
Head Width3/8"
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.2.1
Fastener Length1"
Flange Diameter9/16"
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Rockwell HardnessHRC33
Screw Size1/4"
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)15.24
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 821191G Hex Cap Screw Grade 8 1/4-20 x 1/2 - Pack Of 100 | AB6QBU 22A408 821191GFully ThreadedRight HandFlangeRockwell C33-C391/4"-20SteelPlainCoarse100€16.32
APPROVED VENDOR 822500G Hex Cap Screw Grade 8 1/4-20 x 3/4 - Pack Of 100 | AB6QBV 22A409 822500GFully ThreadedRight HandFlangeRockwell C33-C391/4"-20SteelPlainCoarse100€21.52
APPROVED VENDOR 822510G Hex Cap Screw Grade 8 1/4-20 x 1-1/4 - Pack Of 50 | AB6QBX 22A411 822510GFully ThreadedRight HandFlangeRockwell C33-C391/4"-20SteelPlainCoarse50€14.26
APPROVED VENDOR 822515G Hex Cap Screw Grade 8 1/4-20 x 1-1/2 - Pack Of 50 | AB6QBY 22A412 822515GPartially ThreadedRight HandFlangeRockwell C33-C391/4"-20SteelPlainCoarse50€13.65
APPROVED VENDOR 822520G Hex Cap Screw Grade 8 1/4-20 x 1-3/4 - Pack Of 50 | AB6QBZ 22A413 822520GPartially ThreadedRight HandFlangeRockwell C33-C391/4"-20SteelPlainCoarse50€15.05
APPROVED VENDOR 822525G Hex Cap Screw Grade 8 1/4-20 x 2 - Pack Of 50 | AB6QCA 22A414 822525GPartially ThreadedRight HandFlangeRockwell C33-C391/4"-20SteelPlainCoarse50€21.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 822505G Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 1 In Lg., 9/32 In Head Ht., Gr. 8, 100 Pk
€18.73 /pack