Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 822235G Hex Cap Screw Grade 8 5/8-18 x 2-1/4 Pk15 | AB6QEB 22A461

APPROVED VENDOR 822235G Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 2 1/4 In Lg., 5/8 In Head Ht., Gr. 8, 15 Pk

Item: AB6QEB Model: 822235GCross Ref: 22A461
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/8"
Head TypeFlange
Head Width15/16"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-18
Thread StyleFully Threaded
Thread TypeFine
Fastener Length2 1/4"
Flange Diameter1 21/64"
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Rockwell HardnessHRC33
Screw Size5/8"
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)12.7
Ship length (cm)17.53
Ship width (cm)12.45
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 822220G Hex Cap Screw Grade 8 5/8-18 x 1-1/2 - Pack Of 25 | AB6QDY 22A458 822220GFully ThreadedRight HandFlangeRockwell C33-C395/8"-18SteelPlainFine25€52.98
APPROVED VENDOR 822225G Hex Cap Screw Grade 8 5/8-18 x 1-3/4 - Pack Of 25 | AB6QDZ 22A459 822225GFully ThreadedRight HandFlangeRockwell C33-C395/8"-18SteelPlainFine25€81.31
APPROVED VENDOR 822230G Hex Cap Screw Grade 8 5/8-18 x 2 - Pack Of 25 | AB6QEA 22A460 822230GFully ThreadedRight HandFlangeRockwell C33-C395/8"-18SteelPlainFine25€55.22
APPROVED VENDOR 822240G Hex Cap Screw Grade 8 5/8-18 x 2-1/2 Pk15 | AB6QEC 22A462 822240GFully ThreadedRight HandFlangeRockwell C33-C395/8"-18SteelPlainFine15€61.29
APPROVED VENDOR 822245G Hex Cap Screw Grade 8 5/8-18 x 3 Pk15 | AB6QED 22A463 822245GPartially ThreadedRight HandFlangeRockwell C33-C395/8"-18SteelPlainFine15€67.04
APPROVED VENDOR 822248G Hex Cap Screw Grade 8 5/8-18 x 3-1/4 Pk15 | AB6QEE 22A464 822248GPartially ThreadedRight HandFlangeRockwell C33-C395/8"-18SteelPlainFine15€67.94
APPROVED VENDOR 822250G Hex Cap Screw Grade 8 5/8-18 x 3-1/2 Pk15 | AB6QEF 22A465 822250GPartially ThreadedRight HandFlangeRockwell C33-C395/8"-18SteelPlainFine15€51.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 822235G Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 2 1/4 In Lg., 5/8 In Head Ht., Gr. 8, 15 Pk
€46.56 /pack