BALDWIN FILTERS PT9449 Power Steering Filter 3-3/8 x 2-23/32 Inch | AG9TET 22EV17

BALDWIN FILTERS PT9449 Power Steering Filter 3-3/8 x 2-23/32 Inch

Item: AG9TET Model: PT9449Cross Ref: 22EV17
In Stock

Get it by Friday, Jun 13

€43.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Description/special FeaturesPower Steering Element
Filter DesignElement Only
Fluid TypePower Steering
Height2.719"
Includes(2) Grommets Attached
Inside Dia.2"
Length2 23/32"
Outside Dia.3.375"
Width3.38"
Compatible Fluid TypePower Steering Fluid
Inside Diameter3 3/8"
Outside Diameter2"
Overall Height2 23/32"
Overall Length2 23/32"
Overall Width3 3/8"

Shipping Info:

Ship weight (kg) 0.1041
Ship height (cm)11.18
Ship length (cm)9.14
Ship width (cm)9.14
Country of OriginUS

Product Details:

    • Fluid Type : Power Steering
    • Micron Rating : 40
    • Special Features: Power Steering Element

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypePrice
BALDWIN FILTERS BF7644 Fuel Filter Spin-on | AC2LDN 2KYP3 BF7644Spin On----€26.82
BALDWIN FILTERS BF7580 Fuel Filter Element/box -style W 2 25/32 In | AC2LHK 2KZB5 BF7580Spin On2 15/32"---€82.60
BALDWIN FILTERS PT951 Power Steering Element | AC2LLD 2KZK1 PT951-2.781"3 15/32"0.906"-€20.02
BALDWIN FILTERS PT8407 Power Steering Filter Element | AC3FVU 2TCL6 PT8407Spin On4.156"4.031"7/16", 2 7/16"-€88.16
BALDWIN FILTERS PF834 Fuel Filter Element 4 9/32 Inch Length | AC3RAV 2VMH1 PF834Spin On4 9/32"2 9/16"1/2"Element€33.48
BALDWIN FILTERS P450 Power Steering Filter Element | AE2RKK 4ZEC2 P450Spin On1.562"2 15/32"1 1/16"-€23.58
BALDWIN FILTERS P187 Trans/air Shift Filter Element/breather | AE2RRU 4ZFC5 P187Spin On3"2.875"1 1/16"-€34.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT9449 Power Steering Filter 3-3/8 x 2-23/32 Inch
€43.65 /unit