APPROVED VENDOR 7978 Container Fiber 15.5 Inch 16.5 Gal | AF4GGC 8VUP1

APPROVED VENDOR 7978 Container Fiber 15.5 Inch 16.5 Gal

Item: AF4GGC Model: 7978Cross Ref: 8VUP1
In Stock

Get it by Monday, Jun 16

€61.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Drum
ColorTan
Head TypeOpen
MaterialFiber
Outside Dia.15 1/2"
Overall Height20.13"
Packing GroupI, II And III Of Hazardous Materials
Volume16.5 gal.
Volume Capacity16.5 gal.
Body ColorBrown
Cover ColorBrown
Cover MaterialFiber
Drum ClosureSlide On Lid
Drum Head TypeOpen Head
Drum MaterialFiber
For HoldingSolids
Interior LiningUnlined, No Interior Coating
Number Of Bung Holes0
Top Outside Diameter15 1/2"
Un Rating LiquidsNot Rated
Un Rating Solids1G/X75/S

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)51.56
Ship length (cm)41.4
Ship width (cm)41.4
HS code4819504020
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall HeightVolumeInside Dia.Closure TypeColorPrice
APPROVED VENDOR 17861 Drum Fiber 15.5 Inch 15 Gal | AF3NWE 8A828 1786115 1/2"18 1/2"15 gal.-Lever Lock Ring-€72.37
APPROVED VENDOR 17862 Drum Fiber 18.5 Inch 30 Gal | AF3NWF 8A829 1786218 1/2"27"30 gal.18 1/2"Bolt RingTan€131.07
APPROVED VENDOR 17864 Drum Fiber 11.5 Inch 5 Gal | AF3WRP 8DRE7 1786411 5/8"8 3/4"5 gal.11 5/8"-Tan€35.35
APPROVED VENDOR 10091 Drum Fiber 14.5 Inch 30 Gal | AF4CTA 8RDH4 1009114 1/2"32"30 gal.14 3/4"-Tan€87.76
APPROVED VENDOR 7979 Container Fiber 15.5 Inch 24 Gal | AF4LKE 9ADM6 797915 1/2"28 1/2"24 gal.--Tan€75.02
APPROVED VENDOR 10090 Drum Fiber 14.5 Inch 15 Gal | AF4QYU 9GCV1 1009014 1/2"16 1/4"15 gal.14 1/2"-Tan€43.70
APPROVED VENDOR 17865 Drum Fiber 11.5 Inch 10 Gal | AF4YZP 9RPT6 1786511 5/8"16 1/4"10 gal.12 1/4"-Tan€33.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 7978 Container Fiber 15.5 Inch 16.5 Gal
€61.83 /unit