Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 7212SS Thumb Nut 6-32 - Pack Of 5 | AB2YMJ 1PU59

APPROVED VENDOR 7212SS Thumb Nut, 6-32 Thread Size, Rnd Knurled, Coarse, Passivated, SS, Gr. 18-8, 5 Pk

Item: AB2YMJ Model: 7212SSCross Ref: 1PU59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Nut
Base Dia.11/32"
Base Height5/32"
ClassNot Applicable
FinishPassivated
GradeGrade 18-8
Head Dia.3/8"
Head Height1/8"
MaterialStainless Steel
Overall Height9/32"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length9/32"
Thread Size#6-32
Thread TypeCoarse
TypeRound Knurled
Base Diameter11/32"
Head Diameter3/8"
Head ShapeRound
Material Grade/class18-8
Material Quality StandardsASTM 581, 582
Surface TextureKnurled

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318160060
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.Head HeightOverall HeightBase Dia.Base HeightThread LengthThread TypePkg. Qty.Price
APPROVED VENDOR 4070 Thumb Nut 4-40 - pack of 5 | AB2YKX 1PU25 4070#4-401/2"1/8"3/8"1/4"1/4"1/4"Coarse5€47.12
APPROVED VENDOR 4074 Thumb Nut 6-32 - pack of 5 | AB2YLA 1PU28 4074#6-321/2"1/8"3/8"1/4"1/4"9/32"Coarse5€48.12
APPROVED VENDOR 4076 Thumb Nut 6-32 - Pack Of 5 | AB2YLD 1PU31 4076#6-323/4"1/8"3/8"1/4"1/4"9/32"Coarse5€58.91
APPROVED VENDOR 4078 Thumb Nut 8-32 - pack of 5 | AB2YLG 1PU34 4078#8-321/2"1/8"3/8"5/16"1/4"-Coarse5€48.68
APPROVED VENDOR 4079 Thumb Nut 8-32 - Pack Of 5 | AB2YLK 1PU37 4079#8-321/2"1/8"5/8"5/16"1/2"3/8"Coarse5€49.57
APPROVED VENDOR 4082 Thumb Nut 10-24 - Pack Of 5 | AB2YLN 1PU40 4082#10-241/2"3/16"7/16"3/8"1/4"-Coarse5€50.93
APPROVED VENDOR 4088 Thumb Nut 10-32 - pack of 5 | AB2YLR 1PU43 4088#10-321"3/16"7/16"3/8"1/4"-Coarse5€74.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 7212SS Thumb Nut, 6-32 Thread Size, Rnd Knurled, Coarse, Passivated, SS, Gr. 18-8, 5 Pk
€41.01 /unit