Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6P844 Nipple 1-1/4 Inch 5 Inch Galvanised Welded Steel | AE9ZBQ

APPROVED VENDOR 6P844 Nipple 1-1/4 Inch 5 Inch Galvanised Welded Steel

Item: AE9ZBQ Model: 6P844
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length5"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size1 1/4"
Schedule40
TypeElectrical Resistance Weld
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Fitting CompatibilitySchedule 40
Manufacture LocationGlobally Sourced
Maximum Operating Pressure300 psi @ 150°F
Maximum Steam Pressure150 psi @ 350°F
Metal Pipe ConstructionWelded
Nominal Pipe Size1 1/4"
Outside Diameter1 21/32"
Overall Length5"
Pipe Weld TypeElectric Resistance Weld
Resistance PropertiesCorrosion Resistant
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)3.81
HS code7307995015
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureWog (psi)Pipe SizeMaterialConnectionMetal DetectableFinishPrice
APPROVED VENDOR 1RKN1 Nipple 1-1/4 Inch 2 Inch Galvanised Steel | AB3DJE 87702160900 psi @ 150°F900 @ 150° F1 1/4"SteelNPTYesGalvanized€9.03
APPROVED VENDOR 1RKN2 Nipple 1-1/4 Inch 3 Inch Galvanised Steel | AB3DJF 87704160900 psi @ 150°F900 @ 150° F1 1/4"SteelNPTYesGalvanized€13.75
APPROVED VENDOR 1RKN3 Nipple 1-1/4 Inch 4 Inch Galvanised Steel | AB3DJG 87706160900 psi @ 150°F900 @ 150° F1 1/4"SteelNPTYesGalvanized€15.42
APPROVED VENDOR 1RKN4 Nipple 1-1/4 Inch 6 Inch Galvanised Steel | AB3DJH 87710160900 psi @ 150°F900 @ 150° F1 1/4"SteelNPTYesGalvanized€34.58
APPROVED VENDOR 2WV24 Nipple 1-1/4 Inch 7 Inch Galvanised Welded Steel | AC3VYT 566-07040500 psi-1 1/4"SteelNPTYesGalvanized€21.78
APPROVED VENDOR 2WV25 Nipple 1-1/4 Inch 9 Inch Galvanised Welded Steel | AC3VYU 566-09040500 psi-1 1/4"SteelNPTYesGalvanized€24.85
APPROVED VENDOR 6P837 Nipple 1-1/4 Inch Close Galvanised Welded Steel | AE9ZBH 6P83740500 psi-1 1/4"SteelNPTYesGalvanized€5.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6P844 Nipple 1-1/4 Inch 5 Inch Galvanised Welded Steel
€15.05 /unit