ALLEGRO 9402-66 Work Tent Deluxe 2-door 6-1/2x6x6 Feet | AF4UUY 9L266

ALLEGRO SAFETY 9402-66 Work Tent, Deluxe, 2-door, 6-1/2 x 6 x 6 Feet Size

Item: AF4UUY Model: 9402-66Cross Ref: 9L266
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,304.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemManhole Utility Shelter Deluxe Tent
ColorGreen
Depth6"
FinishUrethane
Frame MaterialSteel
Height6 1/2"
MaterialNylon
Overall Height72 1/2"
Overall Length72"
Overall Width72"
Width6"
Overall Lxwxh6 ft. x 6 ft. x 6 1/2 ft.

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)22.86
Ship length (cm)195.58
Ship width (cm)22.86
HS code6306229030
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorMaterialFrame MaterialPrice
ALLEGRO 9401-66 Manhole Utility Shelter Deluxe Tent | AB3MRB 1UFG1 9401-6672"72"78"GreenVinylFiberglass€1,117.26
RFQ
ALLEGRO 9402-88 Work Tent Deluxe 2door 7-1/2x8x8 Feet | AF3PQC 8AL14 9402-8884"84"84 1/2"WhiteNylonSteel€1,678.68
RFQ
ALLEGRO 9401-88 Work Tent Deluxe 1-door 7-1/2x8x8 Feet | AF3PQH 8AL56 9401-8884"84"84 1/2"GreenNylonSteel€1,499.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9402-66 Work Tent, Deluxe, 2-door, 6-1/2 x 6 x 6 Feet Size
€1,304.45 /unit