Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6P794 Nipple 1/2 Inch 4-1/2 Inch Galvanised Welded Steel | AE9YZQ

APPROVED VENDOR 6P794 Nipple 1/2 Inch 4-1/2 Inch Galvanised Welded Steel

Item: AE9YZQ Model: 6P794
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length4 1/2"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size1/2"
Schedule40
TypeElectrical Resistance Weld

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.03
Ship length (cm)11.43
Ship width (cm)2.03
HS code7307995015
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureWog (psi)Pipe SizeMaterialConnectionMetal DetectableFinishPrice
APPROVED VENDOR 1RKK3 Nipple 1/2 Inch 2 Inch Galvanised Steel | AB3DHM 87402160900 psi @ 150°F900 @ 150° F1/2"SteelNPTYesGalvanized€5.66
APPROVED VENDOR 1RKK4 Nipple 1/2 Inch 3 Inch Galvanised Steel | AB3DHN 87404160900 psi @ 150°F900 @ 150° F1/2"SteelNPTYesGalvanized€5.47
APPROVED VENDOR 1RKK5 Nipple 1/2 Inch 4 Inch Galvanised Steel | AB3DHP 87406160900 psi @ 150°F900 @ 150° F1/2"SteelNPTYesGalvanized€9.48
APPROVED VENDOR 6P789 Nipple 1/2 Inch 2 Inch Galvanised Welded Steel | AE9YZK 6P78940500 psi-1/2"SteelNPTYesGalvanized€3.44
APPROVED VENDOR 6P790 Nipple 1/2 Inch 2-1/2 Inch Galvanised Welded Steel | AE9YZL 6P79040500 psi-1/2"SteelNPTYesGalvanized€3.05
APPROVED VENDOR 6P791 Nipple 1/2 Inch 3 Inch Galvanised Welded Steel | AE9YZM 6P79140500 psi-1/2"SteelNPTYesGalvanized€3.67
APPROVED VENDOR 6P792 Nipple 1/2 Inch 3-1/2 Inch Galvanised Welded Steel | AE9YZN 6P79240500 psi-1/2"SteelNPTYesGalvanized€3.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6P794 Nipple 1/2 Inch 4-1/2 Inch Galvanised Welded Steel
€7.20 /unit