Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6P763 Nipple 1/4 Inch 4-1/2 Inch Galvanised Welded Steel | AE9YYK

APPROVED VENDOR 6P763 Nipple 1/4 Inch 4-1/2 Inch Galvanised Welded Steel

Item: AE9YYK Model: 6P763
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length4 1/2"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size1/4"
Schedule40
TypeElectrical Resistance Weld
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Manufacture LocationGlobally Sourced
Nominal Pipe Size1/4"
Outside Diameter17/32"
Overall Length4 1/2"
Pipe Weld TypeElectric Resistance Weld
Resistance PropertiesCorrosion Resistant
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)1.27
HS code7307995015
Country of OriginCN

Product Variants

ProductModelSchedulePipe SizeMaterialMax. PressureConnectionMetal DetectableTypeFinishPrice
APPROVED VENDOR 6P758 Nipple 1/4 Inch 2 Inch Galvanised Welded Steel | AE9YYE 6P758401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€3.16
APPROVED VENDOR 6P759 Nipple 1/4 Inch 2-1/2 Inch Galvanised Welded Steel | AE9YYF 6P759401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€4.30
APPROVED VENDOR 6P760 Nipple 1/4 Inch 3 Inch Galvanised Welded Steel | AE9YYG 6P760401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€4.33
APPROVED VENDOR 6P761 Nipple 1/4 Inch 3-1/2 Inch Galvanised Welded Steel | AE9YYH 6P761401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€5.16
APPROVED VENDOR 6P762 Nipple 1/4 Inch 4 Inch Galvanised Welded Steel | AE9YYJ 6P762401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€5.03
APPROVED VENDOR 6P764 Nipple 1/4 Inch 5 Inch Galvanised Welded Steel | AE9YYL 6P764401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€6.94
APPROVED VENDOR 6P765 Nipple 1/4 Inch 5-1/2 Inch Galvanised Welded Steel | AE9YYM 6P765401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€7.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6P763 Nipple 1/4 Inch 4-1/2 Inch Galvanised Welded Steel
€10.68 /unit