Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 16 65 125 SB Cable Stripper 24 To 11 Awg 4-3/8 In | AA2MUK 10U111

KNIPEX 16 65 125 SB Cable Stripper 24 To 11 Awg 4-3/8 In

Item: AA2MUK Model: 16 65 125 SBCross Ref: 10U111
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Stripper
AdjustableManual
Adjustment TypeManual
Body MaterialFiberglass Reinforced Plastic
ColorWhite
FunctionCut, Strip
Grip TypeCushion Grip
Handle ColorWhite
Handle MaterialFiberglass Reinforced Plastic
Handle TypeFiberglass Reinforced Plastic
InsulatedNo
Insulated HandleNo
MaterialFiberglass Reinforced Plastic
Overall Length4 3/8"
Tether CapableNot Tether Capable
WarrantyLimited Lifetime
Adjustment MechanismManual
ApplicationStripping
Blade MaterialSteel
Grip MaterialPlastic
Grip StyleStandard Cushion
IncludesLocking Lever, Opening Spring
Maximum Wire/cable Diameter10 mm
Tether ReadyNo
Weight50g

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.8
Ship length (cm)11.1
Ship width (cm)8.41
HS code8203206060
Country of OriginDE

Product Variants

ProductModelInsulatedBody MaterialHandle ColorMaterialColorCapacityGrip TypePrice
KNIPEX 16 20 16 SB Cable Stripper 4 To 16mm 7-1/2 In | AA2MUC 10U104 16 20 16 SBNoImpact Resistant PlasticRedImpact Resistant PlasticRed-Cushion Grip€43.86
KNIPEX 16 20 165 SB Cable Stripper 8 To 28mm 9 In | AA2MUD 10U105 16 20 165 SBNoImpact Resistant PlasticRedImpact Resistant PlasticRed-Cushion Grip€50.00
KNIPEX 16 30 135 SB Cable Stripper 1-9/64 Inch 7-1/2 In | AA2MUE 10U106 16 30 135 SBNoImpact Resistant PlasticBlackImpact Resistant PlasticBlack1 9/16"-€112.46
KNIPEX 16 40 150 Cable Stripper 1 Inch Or 25mm 6-3/8 In | AA2MUG 10U108 16 40 150No----1"-€519.79
KNIPEX 16 60 05 SB Cable Stripper 8 In | AA2MUH 10U109 16 60 05 SBNoImpact Resistant PlasticBlackImpact Resistant PlasticBlack--€46.95
KNIPEX 16 60 100 SB Cable Stripper 5/32 To 19/64 Inch 7-1/2 In | AA2MUJ 10U110 16 60 100 SBNo-----Cushion Grip€57.00
KNIPEX 16 80 125 SB Cable Stripper 5/16 To 33/64 Inch 4-3/8 In | AA2MUL 10U112 16 80 125 SBNoFiberglass Reinforced PlasticRedFiberglass Reinforced PlasticRed-Cushion Grip€50.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 16 65 125 SB Cable Stripper 24 To 11 Awg 4-3/8 In
€137.30 /unit