Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6MEC5 Rod Nylon Off White 2-3/4 Inch Diameter x 5 Feet Length | AE9TUG

APPROVED VENDOR 6MEC5 Rod Nylon Off White 2-3/4 Inch Diameter x 5 Feet Length

Item: AE9TUG Model: 6MEC5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€472.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorOff White
Diameter2 3/4"
Diameter Tolerance0" to +0.25"
Grade TypeNatural Grade
Length5 ft.
Length Tolerance0" to +0.06"
Max. Temp.200°F
Min. Temp. Rating32°F
Tensile Strength12000 psi
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
MaterialNylon 6
Plastic ClarityOpaque
Plastic Diameter Tolerance+0.25"/-0"
Plastic HardnessRockwell M85
Plastic Length5 ft.
ShapeRods
Standards3-A DAIRY, FDA, USDA
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)6.99
Ship length (cm)152.4
Ship width (cm)6.99
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterColorMin. Temp. RatingMax. Temp.Tensile StrengthPrice
APPROVED VENDOR 1UPG1 Rod Nylon White 2 Inch Diameter x 1 Feet Length | AB3PPW 1UPG12"Off White32°F200°F12000 psi€61.80
APPROVED VENDOR 1UPG5 Rod Nylon White 2 1/4 Inch Diameter x 1 Feet Length | AB3PQA 1UPG52 1/4"Off White32°F200°F12000 psi€77.87
APPROVED VENDOR 1UPG8 Rod Nylon White 2 1/2 Inch Diameter x 1 Feet Length | AB3PQD 1UPG82 1/2"Off White32°F200°F12000 psi€89.07
APPROVED VENDOR 1UPH5 Rod Nylon White 3 Inch Diameter x 1 Feet Length | AB3PQH 1UPH53"Off White32°F200°F12000 psi€107.84
APPROVED VENDOR 1UPH8 Rod Nylon White 3 1/4 Inch Diameter x 1 Feet Length | AB3PQK 1UPH83 1/4"Off White32°F200°F12000 psi€131.52
APPROVED VENDOR 1UPJ3 Rod Nylon White 3 1/2 Inch Diameter x 1 Feet Length | AB3PQM 1UPJ33 1/2"Off White32°F200°F12000 psi€164.45
APPROVED VENDOR 1UPJ6 Rod Nylon White 3 3/4 Inch Diameter x 1 Feet Length | AB3PQQ 1UPJ63 3/4"Off White32°F200°F12000 psi€183.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6MEC5 Rod Nylon Off White 2-3/4 Inch Diameter x 5 Feet Length
€472.42 /unit