Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6MEC0 Rod Nylon 6 Green 3 Inch Diameter x 4 Feet Length | AE9TUB

APPROVED VENDOR 6MEC0 Rod Nylon 6 Green 3 Inch Diameter x 4 Feet Length

Item: AE9TUB Model: 6MEC0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€511.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorGreen
Diameter3"
Diameter Tolerance0" to +0.25"
Grade TypeLubricated Industrial Grade
Length4 ft.
Length Tolerance0" to +0.06"
Max. Temp.260°F
Min. Temp. Rating200°F
Tensile Strength12000 psi
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
MaterialNylon 6
Plastic ClarityOpaque
Plastic Diameter3"
Plastic Diameter Tolerance+0.25"/-0"
Plastic HardnessRockwell M85
Plastic Length4 ft.
ShapeRods
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 6.804
Ship height (cm)7.62
Ship length (cm)121.92
Ship width (cm)7.62
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterColorMin. Temp. RatingMax. Temp.Tensile StrengthPrice
APPROVED VENDOR 1UPG1 Rod Nylon White 2 Inch Diameter x 1 Feet Length | AB3PPW 1UPG12"Off White32°F200°F12000 psi€61.80
APPROVED VENDOR 1UPG5 Rod Nylon White 2 1/4 Inch Diameter x 1 Feet Length | AB3PQA 1UPG52 1/4"Off White32°F200°F12000 psi€77.87
APPROVED VENDOR 1UPG8 Rod Nylon White 2 1/2 Inch Diameter x 1 Feet Length | AB3PQD 1UPG82 1/2"Off White32°F200°F12000 psi€89.07
APPROVED VENDOR 1UPH5 Rod Nylon White 3 Inch Diameter x 1 Feet Length | AB3PQH 1UPH53"Off White32°F200°F12000 psi€107.84
APPROVED VENDOR 1UPH8 Rod Nylon White 3 1/4 Inch Diameter x 1 Feet Length | AB3PQK 1UPH83 1/4"Off White32°F200°F12000 psi€131.52
APPROVED VENDOR 1UPJ3 Rod Nylon White 3 1/2 Inch Diameter x 1 Feet Length | AB3PQM 1UPJ33 1/2"Off White32°F200°F12000 psi€164.45
APPROVED VENDOR 1UPJ6 Rod Nylon White 3 3/4 Inch Diameter x 1 Feet Length | AB3PQQ 1UPJ63 3/4"Off White32°F200°F12000 psi€183.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6MEC0 Rod Nylon 6 Green 3 Inch Diameter x 4 Feet Length
€511.47 /unit