APPROVED VENDOR 6MDX4 Rod Acetal White 2-1/2 Inch Diameter x 8 Feet Length | AE9TTD

APPROVED VENDOR 6MDX4 Rod Acetal White 2-1/2 Inch Diameter x 8 Feet Length

Item: AE9TTD Model: 6MDX4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€597.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter2 1/2"
Diameter Tolerance0" to +0.015"
Length8 ft.
Length Tolerance0" to +0.06"
MaterialAcetal Copolymer
Max. Temp.180°F
Min. Temp. Rating32°F
Tensile Strength9500 psi
TypeGeneral Purpose
Corrosion And Chemical ResistanceFair
Friction Coefficient0.25
Friction RatingVery Slippery
GradeStandard
Impact Strength1 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityExcellent
Maximum Temperature180°F
Minimum Temperature32°F
Plastic ClarityOpaque
Plastic Diameter2 1/2"
Plastic Diameter Tolerance+0.015"/-0"
Plastic HardnessRockwell M88
Plastic Hardness RatingHard
Plastic Length8 ft.
Plastic Length Tolerance±0.25"
ShapeRods
StandardsFDA
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 10.872
Ship height (cm)6.35
Ship length (cm)243.84
Ship width (cm)6.35
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialColorTensile StrengthMin. Temp. RatingMax. Temp.Price
APPROVED VENDOR 1NMV7 Rod Acetal White 1 Inch Diameter x 1 Feet Length | AB2TJD 1NMV71"Acetal CopolymerWhite9500 psi32°F180°F€10.54
APPROVED VENDOR 1NMV8 Rod Acetal White 1 1/8 Inch Diameter x 1 Feet Length | AB2TJE 1NMV81 1/8"Acetal CopolymerWhite9500 psi32°F180°F€15.32
APPROVED VENDOR 1NMV9 Rod Acetal White 1 1/4 Inch Diameter x 1 Feet Length | AB2TJF 1NMV91 1/4"Acetal CopolymerWhite9500 psi32°F180°F€14.84
APPROVED VENDOR 1NMW1 Rod Acetal White 1 3/8 Inch Diameter x 1 Feet Length | AB2TJG 1NMW11 3/8"Acetal CopolymerWhite9500 psi32°F180°F€20.21
APPROVED VENDOR 1NMW2 Rod Acetal White 1 1/2 Inch Diameter x 1 Feet Length | AB2TJH 1NMW21 1/2"Acetal CopolymerWhite9500 psi32°F180°F€20.62
APPROVED VENDOR 1NMW3 Rod Acetal White 1 5/8 Inch Diameter x 1 Feet Length | AB2TJJ 1NMW31 5/8"Acetal CopolymerWhite9500 psi32°F180°F€28.82
APPROVED VENDOR 1NMW4 Rod Acetal White 1 3/4 Inch Diameter x 1 Feet Length | AB2TJK 1NMW41 3/4"Acetal CopolymerWhite9500 psi32°F180°F€31.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6MDX4 Rod Acetal White 2-1/2 Inch Diameter x 8 Feet Length
€597.34 /unit