Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D HGA260202 Circuit Breaker 20a 2p 600vac Lug | AF9GZK 2GNA4

SQUARE D HGA260202 Circuit Breaker 20a 2p 600vac Lug

Item: AF9GZK Model: HGA260202Cross Ref: 2GNA4
In Stock : 6 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,303.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Amps20A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth3 2/5"
Height6 2/5"
High Amp Trip Setting750A
Low Amp Trip Setting350A
Max. Air RatingNot Rated
Min. Wire Size14 AWG
MountingPlug In Panelboard
Number Of Poles2
Phase1
Phase ConnectionAC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width2.7"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleI-Line
Dc Voltage Rating250/500/600V DC
For Use WithI Line Panelboards
Frame Size150A/HG
Instantaneous TripFixed
Max. Operating Temp.104°F
Max. Wire Size3 AWG
SeriesHG Series
StandardsCE, CSA, IEC, UL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)24.71
Ship length (cm)12.19
Ship width (cm)7.47
HS code8536200020

Product Details:

    • Instantaneous Trip (Fixed)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HGA260202 Circuit Breaker 20a 2p 600vac Lug
€1,303.07 /unit