Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6MDT3 Rod Nylon 6/6 Black 1-1/8 Inch Diameter x 8 Feet Length | AE9TRP

APPROVED VENDOR 6MDT3 Rod Nylon 6/6 Black 1-1/8 Inch Diameter x 8 Feet Length

Item: AE9TRP Model: 6MDT3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€157.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorBlack
Diameter1 1/8"
Diameter Tolerance0" to +0.005"
Length8 ft.
Length Tolerance0" to +0.125"
Max. Temp.210°F
Min. Temp. Rating-40°F
Tensile Strength12000 psi
TypeColored
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeMDS-Filled
Impact Strength0.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialExtruded Nylon 6/6
Maximum Temperature220°F
Minimum Temperature-40°F
Plastic ClarityOpaque
Plastic Diameter1 1/8"
Plastic Diameter Tolerance+0.005"/-0"
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length8 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.3%
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.86
Ship length (cm)243.84
Ship width (cm)2.86
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterColorTensile StrengthMin. Temp. RatingMax. Temp.Impact StrengthPrice
APPROVED VENDOR 2XNZ8 Rod Nylon Black 3/16 Inch Diameter x 1 Feet Length | AC3YVJ 2XNZ8-Black12000 psi-40°F210°F0 lbs.€2.56
APPROVED VENDOR 2XNZ9 Rod Nylon Black 1/4 Inch Diameter x 1 Feet Length | AC3YVK 2XNZ9-Black12000 psi-40°F210°F-€1.55
APPROVED VENDOR 2XPA1 Rod Nylon Black 3/8 Inch Diameter x 1 Feet Length | AC3YVL 2XPA1-Black12000 psi-40°F210°F0 lbs.€2.16
APPROVED VENDOR 2XPA2 Rod Nylon Black 1/2 Inch Diameter x 1 Feet Length | AC3YVM RNYLMD.500EXT-Black12000 psi-40°F210°F-€4.75
APPROVED VENDOR 2XPA3 Rod Nylon Black 5/8 Inch Diameter x 1 Feet Length | AC3YVN 2XPA3-Black12000 psi-40°F210°F-€4.87
APPROVED VENDOR 2XPA4 Rod Nylon Black 3/4 Inch Diameter x 1 Feet Length | AC3YVP 2XPA4-Black12000 psi-40°F210°F-€7.48
APPROVED VENDOR 2XPA5 Rod Nylon Black 7/8 Inch Diameter x 1 Feet Length | AC3YVQ RNYLMD.875EXT-Black12000 psi-40°F210°F-€10.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6MDT3 Rod Nylon 6/6 Black 1-1/8 Inch Diameter x 8 Feet Length
€157.20 /unit