Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2XNZ8 Rod Nylon Black 3/16 Inch Diameter x 1 Feet Length | AC3YVJ

APPROVED VENDOR 2XNZ8 Rod Nylon Black 3/16 Inch Diameter x 1 Feet Length

Item: AC3YVJ Model: 2XNZ8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorBlack
Diameter Tolerance0" to +0.003"
Impact Strength0 lbs.
Length1"
Length Tolerance0" to +0.125"
Max. Temp.210°F
Min. Temp. Rating-40°F
Tensile Strength12000 psi
TypeColored
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
MaterialExtruded Nylon 6/6
Plastic ClarityOpaque
Plastic Diameter Tolerance+0.003"/-0"
Plastic HardnessRockwell M85
Plastic Length1 ft.
ShapeRods
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.51
Ship length (cm)30.99
Ship width (cm)0.51
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterColorTensile StrengthMin. Temp. RatingMax. Temp.Impact StrengthPrice
APPROVED VENDOR 2XNZ9 Rod Nylon Black 1/4 Inch Diameter x 1 Feet Length | AC3YVK 2XNZ9-Black12000 psi-40°F210°F-€1.55
APPROVED VENDOR 2XPA1 Rod Nylon Black 3/8 Inch Diameter x 1 Feet Length | AC3YVL 2XPA1-Black12000 psi-40°F210°F0 lbs.€2.16
APPROVED VENDOR 2XPA2 Rod Nylon Black 1/2 Inch Diameter x 1 Feet Length | AC3YVM RNYLMD.500EXT-Black12000 psi-40°F210°F-€4.75
APPROVED VENDOR 2XPA3 Rod Nylon Black 5/8 Inch Diameter x 1 Feet Length | AC3YVN 2XPA3-Black12000 psi-40°F210°F-€4.87
APPROVED VENDOR 2XPA4 Rod Nylon Black 3/4 Inch Diameter x 1 Feet Length | AC3YVP 2XPA4-Black12000 psi-40°F210°F-€7.48
APPROVED VENDOR 2XPA5 Rod Nylon Black 7/8 Inch Diameter x 1 Feet Length | AC3YVQ RNYLMD.875EXT-Black12000 psi-40°F210°F-€10.71
APPROVED VENDOR 2XPA6 Rod Nylon Black 1 Inch Diameter x 1 Feet Length | AC3YVR 2XPA61"Black12000 psi-40°F210°F-€13.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2XNZ8 Rod Nylon Black 3/16 Inch Diameter x 1 Feet Length
€1.27 /unit