Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6JE24 Thumb Screw Wing M8x1.25x50mm A2 Ss | AE9FHT

APPROVED VENDOR WS6X08050-001P1 Thumb Screw, M8x1.25 Thread Size, 50 mm Lg., 14.8 mm Head Ht., Plain, Wing

Item: AE9FHT Model: WS6X08050-001P1Cross Ref: 6JE24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishPlain
GradeGrade 18-8
Head Dia.30.3 mm
Head Height14.8 mm
Head StyleThumb
Head TypeWing
Length50 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread FitClass 8G
Thread SizeM8 x 1.25
Tip TypeFlat
Fastener Length50 mm
Finish TypePlain
Head ProfileWing
Head ShapeRounded Wing
Head Width30.3 mm
Material TypeStainless Steel
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)6.35
Ship length (cm)4.57
Ship width (cm)2.54
HS code7318158082
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.Head StyleThread FitGradeTip TypeMaterialFinishPrice
APPROVED VENDOR 6JB86 Thumb Screw Wing M4x0.70x10mm A2 Ss | AE9ETY WS6X04010-001P1M4 x 0.717.6 mmThumbClass 8GGrade 18-8FlatStainless SteelPlain€4.84
APPROVED VENDOR 6JB87 Thumb Screw Wing M4x0.70x12mm A2 Ss | AE9ETZ WS6X04012-001P1M4 x 0.717.6 mmThumbClass 8GGrade 18-8FlatStainless SteelPlain€5.90
APPROVED VENDOR 6JB88 Thumb Screw Wing M4x0.70x16mm A2 Ss | AE9EUA WS6X04016-001P1M4 x 0.717.6 mmThumbClass 8GGrade 18-8FlatStainless SteelPlain€5.38
APPROVED VENDOR 6JB89 Thumb Screw Wing M4x0.70x20mm A2 Ss | AE9EUB WS6X04020-001P1M4 x 0.717.6 mmThumbClass 8GGrade 18-8FlatStainless SteelPlain€5.77
APPROVED VENDOR 6JB90 Thumb Screw Wing M4x0.70x25mm A2 Ss | AE9EUC WS6X04025-001P1M4 x 0.717.6 mmThumbClass 8GGrade 18-8FlatStainless SteelPlain€5.73
APPROVED VENDOR 6JB91 Thumb Screw Wing M4x0.70x30mm A2 Ss | AE9EUD WS6X04030-001P1M4 x 0.717.6 mmThumbClass 8GGrade 18-8FlatStainless SteelPlain€5.95
APPROVED VENDOR 6JB92 Thumb Screw Wing M4x0.70x35mm A2 Ss | AE9EUE WS6X04035-001P1M4 x 0.717.6 mmThumbClass 8GGrade 18-8FlatStainless SteelPlain€5.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WS6X08050-001P1 Thumb Screw, M8x1.25 Thread Size, 50 mm Lg., 14.8 mm Head Ht., Plain, Wing
€9.93 /unit