Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FB80 Socket Set Screw Cup M2.5 x 0.45mm x 10mm - Pack Of 50 | AE8RVF

APPROVED VENDOR SS6S02510-050P1 Socket Set Screw, M2.5x0.45 Thread Size, Blk Oxide, 10 mm Lg., 1.3 mm Drive Size, 50 Pk

Item: AE8RVF Model: SS6S02510-050P1Cross Ref: 6FB80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 5G/6G
Decimal Equivalent0.098"
Drive Size1.3 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C45
Length10 mm
MaterialSteel
Point TypeCup
System Of MeasurementMetric
Thread SizeM2.5 x 0.45
Dimensional StandardsDIN 916, ISO 4029
Display Qty50
Head TypeHeadless
Overall Length10 mm
Thread Pitch0.45 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.03
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentPoint Dia.Drive TypeHardnessClassPkg. Qty.Price
APPROVED VENDOR 6FB52 Socket Set Screw Cup M1.6 x 0.35mm x 3mm - Pack Of 10 | AE8RUJ SS6S01603-010P1M1.6 x 0.350.7 mm0.063"-Hex SocketRockwell C45Class 5G/6G10€45.08
APPROVED VENDOR 6FB54 Socket Set Screw Cup M1.6 x 0.35mm x 4mm - Pack Of 10 | AE8RUL SS6S01604-010P1M1.6 x 0.350.7 mm0.063"-Hex SocketRockwell C45Class 5G/6G10€44.21
APPROVED VENDOR 6FB56 Socket Set Screw Cup M1.6 x 0.35mm x 5mm - Pack Of 10 | AE8RUN SS6S01605-010P1M1.6 x 0.350.7 mm0.063"-Hex SocketRockwell C45Class 5G/6G10€55.04
APPROVED VENDOR 6FB62 Socket Set Screw Cup M2 x 0.40mm x 5mm - Pack Of 100 | AE8RUT SS6S02005-100P1M2 x 0.40.9 mm0.079"-Hex SocketRockwell C45Class 5G/6G100€28.26
APPROVED VENDOR 6FB70 Socket Set Screw Cup M2.5 x 0.45mm x 3mm - Pack Of 100 | AE8RUV SS6S02503-100P1M2.5 x 0.451.3 mm0.098"-Hex SocketRockwell C45Class 5G/6G100€26.34
APPROVED VENDOR 6FB72 Socket Set Screw Cup M2.5 x 0.45mm x 4mm - Pack Of 100 | AE8RUX SS6S02504-100P1M2.5 x 0.451.3 mm0.098"-Hex SocketRockwell C45Class 5G/6G100€26.48
APPROVED VENDOR 6FB74 Socket Set Screw Cup M2.5 x 0.45mm x 5mm - Pack Of 100 | AE8RUZ SS6S02505-100P1M2.5 x 0.451.3 mm0.098"-Hex SocketRockwell C45Class 5G/6G100€25.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SS6S02510-050P1 Socket Set Screw, M2.5x0.45 Thread Size, Blk Oxide, 10 mm Lg., 1.3 mm Drive Size, 50 Pk
€28.54 /pack