Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA41712 Reciprocating Saw Blade Straight Pk 5 | AF7CGB 20UN54

DEWALT DWA41712 Reciprocating Saw Blade Straight Pk 5

Item: AF7CGB Model: DWA41712Cross Ref: 20UN54
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
BackStraight
Height1"
Length12"
MaterialHigh Speed Steel
Shank Size1/2"
Shank TypeUniversal
Teeth Per Inch10.0

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)4.67
Ship width (cm)1.78
HS code8202990000
Country of OriginUS

Product Details:

    • Primary Saw Application:Metal

Product Variants

ProductModelHeightTeeth Per InchTip MaterialBlade LengthBack StyleCut WidthBlade WidthBackPkg. Qty.Price
DEWALT DW4806 Reciprocating Saw Blade 3/4 Inch Width - Pack Of 5 | AD9KPY 4TF58 DW48063/4"10.0-----Straight5€15.42
DEWALT DW4844 Reciprocating Saw Blade - Pack Of 5 | AD9KQH 4TF76 DW48443/4"-Carbide----Straight5€26.15
DEWALT DW4845 Reciprocating Saw Blade Straight - Pack Of 5 | AD9KQJ 4TF77 DW48453/4"10/14-----Straight5€16.96
DEWALT DW4846 Reciprocating Saw Blade 3/4 Inch Width - Pack Of 5 | AD9KQK 4TF79 DW48463/4"14/10-----Straight5€21.07
DEWALT DW4851 Reciprocating Saw Blade 6 Inch Length - Pack Of 5 | AE2MTV 4YK99 DW48513/4"6.0-----Straight5€21.18
DEWALT DW4843 Reciprocating Saw Blade 8 Inch Length - Pack Of 5 | AE6UWD 5VC46 DW48433/4"-Carbide----Straight5€33.32
DEWALT DWA4166 Reciprocating Saw Blade Tapered PK5 | AG9LUZ 20UN38 DWA41661"6.0-----Tapered5€24.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA41712 Reciprocating Saw Blade Straight Pk 5