Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6DYZ9 Flat Washer Steel Fits #12 - Pack Of 100 | AE8LZH

APPROVED VENDOR 6DYZ9 SAE Washer, 12 Fits Bolt Size, 1/4 In I.D., 9/16 In O.D., Steel, 100 Pk

Item: AE8LZH Model: 6DYZ9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSAE Washer
FinishBlack Oxide
Fits Bolt Sizes#12
HardnessRockwell B40
Inside Dia.1/4"
MaterialSteel
Outside Dia.9/16"
System Of MeasurementImperial
Thickness1/16"
Thickness Tolerance-0.015" to +0.015"
Washer TypeSAE Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeSAE
For Screw Size#12
Inside Diameter1/4"
Material Grade/classGrade 2
Maximum Thickness0.063"
Minimum Thickness0.063"
Outside Diameter9/16"
Rockwell HardnessRB40

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
HS code7318220000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U38200.043.0001 Flat Washer Narrow Steel 7/16 Inch - Pack Of 50 | AB7DWR 22UE07 U38200.043.00017/16"15/32"59/64"0.065"----50€2.02
APPROVED VENDOR U38200.050.0001 Flat Washer Narrow Steel 1/2 Inch - Pack Of 50 | AB7DWT 22UE08 U38200.050.00011/2"17/32"1 1/16"0.095"----50€4.31
APPROVED VENDOR U38200.062.0001 Flat Washer Narrow Steel 5/8 Inch - Pack Of 25 | AB7DWU 22UE09 U38200.062.00015/8"21/32"1 5/16"0.095"----25€2.97
APPROVED VENDOR U38200.087.0001 Flat Washer Narrow Steel 7/8 Inch - Pack Of 10 | AB7DWV 22UE10 U38200.087.00017/8"15/16"1 3/4"0.134"----10€2.46
APPROVED VENDOR U38200.100.0001 Flat Washer Narrow Steel 1 Inch - Pack Of 5 | AB7DWW 22UE11 U38200.100.00011"1.063"2"0.134"----5€1.94
APPROVED VENDOR U38200.137.0001 Flat Washer Narrow Steel 1-3/8 Inch - Pack Of 5 | AB7DWX 22UE12 U38200.137.00011 3/8"1 1/2"2 3/4"0.156"----5€3.59
APPROVED VENDOR U38200.056.0001 Flat Washer Steel Fits 9/16 - Pack Of 25 | AB8ERG 25DK11 U38200.056.00019/16"19/32"1.156"0.095"----58°F to +302°F25€2.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6DYZ9 SAE Washer, 12 Fits Bolt Size, 1/4 In I.D., 9/16 In O.D., Steel, 100 Pk
€3.77 /unit