Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6DU64 Socket Cap Screw Flat M6-1 x 14 - Pack Of 100 | AE8KYZ

APPROVED VENDOR FHS100614-100P1 Metric Socket Head Cap Screw, M6x1 Thread Size, Flat, 14 mm Lg., 100 Pk

Item: AE8KYZ Model: FHS100614-100P1Cross Ref: 6DU64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
ClassClass 5G/6G
Drive Size4 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C32-C39
Head Dia.12 mm
Head Height3.3 mm
Head TypeFlat
Length14 mm
MaterialSteel
Min. Tensile Strength150800 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length14 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 10.9 Steel
Countersink Angle90°
Dimensional StandardsDIN 7991
Display Qty100
Head Diameter12 mm
Material Grade/classClass 10.9
Material TypeSteel
Minimum Thread Length14 mm
Screw Length14 mm
Tensile Strength150800 psi
Thread FitClass 5G, Class 6G
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)5.84
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07410.050.0250 Socket Cap Screw Flat 1/2-13 x 2-1/2 - Pack Of 10 | AB7CXV 22TX94 U07410.050.02501/2"-13Partially Threaded5/16"15/16"0.251"1 1/2"145000 psiRockwell C37-C4410€15.25
APPROVED VENDOR M07400.040.0006 Socket Cap Screw Flat M4-0.70 x 6 - Pack Of 100 | AB8NNP 26LF05 M07400.040.0006M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm6 mm1000 N/sq. mmRockwell C32-C39100€6.47
APPROVED VENDOR M07400.040.0008 Socket Cap Screw Flat M4-0.70 x 8 - Pack Of 100 | AB8NNQ 26LF06 M07400.040.0008M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm8 mm1000 N/sq. mmRockwell C32-C39100€5.87
APPROVED VENDOR M07400.040.0010 Socket Cap Screw Flat M4-0.70 x 10 - Pack Of 100 | AB8NNR 26LF07 M07400.040.0010M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm10 mm1000 N/sq. mmRockwell C32-C39100€4.40
APPROVED VENDOR M07400.040.0012 Socket Cap Screw Flat M4-0.70 x 12 - Pack Of 100 | AB8NNT 26LF08 M07400.040.0012M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm12 mm1000 N/sq. mmRockwell C32-C39100€7.28
APPROVED VENDOR M07400.040.0016 Socket Cap Screw Flat M4-0.70 x 16 - Pack Of 100 | AB8NNU 26LF09 M07400.040.0016M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm16 mm1000 N/sq. mmRockwell C32-C39100€6.96
APPROVED VENDOR M07400.040.0020 Socket Cap Screw Flat M4-0.70 x 20 - Pack Of 100 | AB8NNV 26LF10 M07400.040.0020M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm20 mm1000 N/sq. mmRockwell C32-C39100€6.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR FHS100614-100P1 Metric Socket Head Cap Screw, M6x1 Thread Size, Flat, 14 mm Lg., 100 Pk
€25.33 /pack