Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M07400.040.0008 Socket Cap Screw Flat M4-0.70 x 8 - Pack Of 100 | AB8NNQ 26LF06

APPROVED VENDOR M07400.040.0008 Metric Socket Head Cap Screw, M4x0.7 Thread Size, Flat, 8 mm Lg., 100 Pk

Item: AB8NNQ Model: M07400.040.0008Cross Ref: 26LF06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
ClassClass 10.9
Drive Size2.5 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C32-C39
Head Dia.8.96 mm
Head Height2.48 mm
Head TypeFlat
Length8 mm
MaterialSteel
Min. Tensile Strength1000 N/sq. mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length8 mm
Thread SizeM4 x 0.7
Thread StyleFully Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.0914
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07410.050.0250 Socket Cap Screw Flat 1/2-13 x 2-1/2 - Pack Of 10 | AB7CXV 22TX94 U07410.050.02501/2"-13Partially Threaded5/16"15/16"0.251"1 1/2"145000 psiRockwell C37-C4410€15.25
APPROVED VENDOR M07400.040.0006 Socket Cap Screw Flat M4-0.70 x 6 - Pack Of 100 | AB8NNP 26LF05 M07400.040.0006M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm6 mm1000 N/sq. mmRockwell C32-C39100€6.47
APPROVED VENDOR M07400.040.0010 Socket Cap Screw Flat M4-0.70 x 10 - Pack Of 100 | AB8NNR 26LF07 M07400.040.0010M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm10 mm1000 N/sq. mmRockwell C32-C39100€4.40
APPROVED VENDOR M07400.040.0012 Socket Cap Screw Flat M4-0.70 x 12 - Pack Of 100 | AB8NNT 26LF08 M07400.040.0012M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm12 mm1000 N/sq. mmRockwell C32-C39100€7.28
APPROVED VENDOR M07400.040.0016 Socket Cap Screw Flat M4-0.70 x 16 - Pack Of 100 | AB8NNU 26LF09 M07400.040.0016M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm16 mm1000 N/sq. mmRockwell C32-C39100€6.96
APPROVED VENDOR M07400.040.0020 Socket Cap Screw Flat M4-0.70 x 20 - Pack Of 100 | AB8NNV 26LF10 M07400.040.0020M4 x 0.7Fully Threaded2.5 mm8.96 mm2.48 mm20 mm1000 N/sq. mmRockwell C32-C39100€6.22
APPROVED VENDOR M07400.050.0010 Socket Cap Screw Flat M5-0.80 x 10 - Pack Of 100 | AB8NNW 26LF11 M07400.050.0010M5 x 0.8Fully Threaded3 mm11.2 mm3.2 mm10 mm1000 N/sq. mmRockwell C32-C39100€5.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M07400.040.0008 Metric Socket Head Cap Screw, M4x0.7 Thread Size, Flat, 8 mm Lg., 100 Pk
€8.79 /unit