Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6CTE7 Brass Coupling 1/4 Inch - Pack Of 10 | AE8ERT

APPROVED VENDOR 6CTE7 Brass Coupling 1/4 Inch - Pack Of 10

Item: AE8ERT Model: 6CTE7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialBrass
Connection TypeFNPT
Max. Pressure1200 psi
Pipe Size1/4"
Temp. Range-65°F to +250°F
Basic Fitting ShapeCoupling
ClassClass 150
ColorYellow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialBrass
Specific Fitting ShapeCoupling
StandardsASME B1.20.3, SAE J530

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)1.27
Ship length (cm)10.67
Ship width (cm)6.35
HS code7412200035
Country of OriginIN

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypePkg. Qty.Price
APPROVED VENDOR 22UL23 Coupling 1/8 Inch Brass | AB7EYT 22UL231/8"1/8"FNPT1€5.15
APPROVED VENDOR 22UL47 Coupling 3/8 x 1/4 Inch Brass | AB7EZU 22UL473/8" x 1/4"3/8" x 1/4"FNPT1€7.15
APPROVED VENDOR 22UL51 Coupling 1-1/4 x 3/4 Inch Brass | AB7EZY 22UL511 1/4" x 3/4"1 1/4" x 3/4"FNPT1€32.30
APPROVED VENDOR 22UL52 Coupling 1-1/4 x 1 Inch Brass | AB7EZZ 22UL521 1/4" x 1"1 1/4" x 1"FNPT1€34.83
APPROVED VENDOR 22UL53 Coupling 1-1/2 x 1 Inch Brass | AB7FAA 22UL531 1/2" x 1"1 1/2" x 1"FNPT1€45.21
APPROVED VENDOR 22UL54 Coupling 1-1/2 x 1-1/4 Inch Brass | AB7FAB 22UL541 1/2" x 1 1/4"1 1/2" x 1 1/4"FNPT1€47.44
APPROVED VENDOR 6AYR0 Brass Coupling 3/4 Inch - Pack Of 5 | AE7WTK 6AYR03/4"-FNPT5€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6CTE7 Brass Coupling 1/4 Inch - Pack Of 10
€20.03 /pack